Shop All Accent Furniture and Storage
Flash Furniture
Fraser 40 in. W Hall Tree, Double Door Storage Bench, Coat Rack, 4 Double Hooks, 2 Upper Cubbies, Black
Mfr # NAN-FY-HY-HT04-BLK-GG
Zoro # G410784252
original price:
$290.99
10% off
new price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11.75 in
- Weight Capacity 200 lbs
- Width 39.25 in
- Color Black
- Material Particleboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-FY-HY-HT04-BLK-GG
- Zoro # G410784252
- UPC # 196861130533
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 11.75 in |
Width | 39.25 in |
Details
Weight Capacity | 200 lbs |
Color | Black |
Material | Particleboard |
Description
Introducing our stunning entryway hall tree, expertly crafted to bring style and practicality to your entry way or mud room. With a generous 40 width, this hall tree includes a double door storage bench ensuring you can keep your shoes, umbrellas and other items neatly organized. The sleek 4 hook coat rack keeps your jackets and hats at hand. Designed with top storage cubbies, it provides ample space for essentials, making it easier to grab your items as you head out the door. Available in multiple timeless finishes, it's bound to inject style in any setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION - MOYER DIEBEL Screw, Truss Slot Ss 8-32X1/4 (0501408)
- CALIFORNIA CABANA Towels 30 x 70 - Green , 4PK (CABANA-GR)
- STOREX 14-3/4 in W 2 Drawer File Cabinets, Black/Blue (61314U01C)
- FLASH FURNITURE Black Side Chair, 19.75 W 24" L 34.75 H, Fixed, Mesh Seat, Contemporary Series (GO-515-2-GG)
- FLASH FURNITURE Daly Wall Mounted 24in Black Wash Solid Pine Wood Storage Rack with 5 Hooks (HGWA-SCR-5-BLKWSH-GG)
- FLASH FURNITURE Rustic Brown Coffee Mug Rack with Storage Shelf (HFKHD-GDI-CRE8-922315-GG)
- FLASH FURNITURE Daly Wall Mounted 24in Solid Pine Wood Storage Rack with Upper Shelf and 5 Hooks (HGWA-CR-5-BLKWSH-GG)
- FLASH FURNITURE Daly Wall Mounted 34in Brown Solid Pine Wood Storage Rack with 7 Hooks (HGWA-SCR-7-BRN-GG)
- FLASH FURNITURE Entryway Storage Bench with Lower Shelf Perfect for Entryway, Mudroom, or Bedroom in Gray Wash (ZG-075-GY-GG)
- FLASH FURNITURE Fraser 40 in. W Hall Tree, Double Door Storage Bench, Coat Rack, 4 Double Hooks, 2 Upper Storage, White (NAN-FY-HY-HT04-WHT-GG)
- ALATERRE FURNITURE Coventry 36"W Wood Coffee Table with 1-Drawer (ANCT13WH)
- Flash Furniture Accent Furniture and Storage