Shop All Desks
Flash Furniture
Folding Training Table, 72" D, 18" W, 30" H, Mahogany, Melamine, Table Top: Laminate
Mfr # YT-1872-MEL-WAL-GG
Zoro # G3778868
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Folding Training Table
- Overall Width 18"
- Overall Depth 72"
- Overall Height 30"
- Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # YT-1872-MEL-WAL-GG
- Zoro # G3778868
- UPC # 847254099387
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 18" |
Overall Depth | 72" |
Overall Height | 30" |
Depth | 72" |
Width | 18" |
Height | 30" |
Details
Type | Folding Training Table |
Item | Training Table |
Color | Mahogany |
Material | Melamine, Table Top: Laminate |
Leg Type | Straight Folding |
Surface Material | Melamine |
Edge Color | Brown |
Standards | ANSI/BIFMA |
Tabletop Color | Mahogany |
Includes | Protective Floor Caps |
Assembled/Unassembled | Assembled |
Frame Material | Metal |
Shape | Rectangular |
Frame Color | Mahogany |
Edge Type | Round |
Description
Training Table, Surface Material Melamine, Rectangle, Width 18 in, Depth 72 in, Height 30 in, Tabletop Color Family Woodgrain, Tabletop Color Mahogany, Frame Color Mahogany, Assembled/Unassembled Assembled, Frame Material Laminate, Edge Color Brown, Edge Type Round, Leg Type Straight Folding, Standards ANSI/BIFMA, Includes Protective Floor Caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Melody Band/Music Chair, Stackable, Blk (HF-MUSIC-GG)
- ALATERRE FURNITURE Harmony Twin Wood Platform Bed, Dove Gray (AJHO1080)
- ADIROFFICE Expandable Blueprint Mobile Plan Center, Grey (ADI615)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, Grey (DAD-LF-183Z-DG-GG)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 27-7/8" W, 33-1/8" H, White, Laminate (NAN-CLIFTON-WH-GG)
- FLASH FURNITURE Red Gaming Desk and Chair Set (BLN-X10RSG1030-WH-GG)
- FLASH FURNITURE Multi Functional Desk, 61-3/4" D, 95" W, 34" H, Teakwood, Metal, Table Top: Glass (NAN-WK-105-GG)
- FLASH FURNITURE Computer Desk, 24" D, 39" W, 57" H, Pink and White, Laminate (NAN-JN-2705-PK-GG)
- FLASH FURNITURE 35.75 W, 53.5 H, Nebula Grey, Laminate, Melamine, Steel (MT-M6221-SGLSC-GREY-GG)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30D1904L-BL-GG)
- OFFICESOURCE OS Laminate Collection U Shape Typical - OS22V (OS22VCG)
- Flash Furniture Desks