Shop All Desks
Flash Furniture
Folding Training Table, 60" D X 18" W X 30" H, Mahogany, Laminate
Mfr # YT-1860-HIGH-WAL-GG
Zoro # G3778737
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Folding Training Table
- Overall Width 18"
- Overall Depth 60"
- Overall Height 30"
- Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # YT-1860-HIGH-WAL-GG
- Zoro # G3778737
- UPC # 847254099431
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 18" |
Overall Depth | 60" |
Overall Height | 30" |
Depth | 60" |
Height | 30" |
Width | 18" |
Details
Type | Folding Training Table |
Item | Training Table |
Color | Mahogany |
Material | Laminate |
Leg Type | Straight Folding |
Tabletop Color | Mahogany |
Includes | Protective Floor Caps |
Frame Color | Mahogany |
Assembled/Unassembled | Assembled |
Standards | ANSI/BIFMA |
Surface Material | Laminate |
Edge Color | Brown |
Shape | Rectangular |
Frame Material | Metal |
Edge Type | Round |
Description
Training Table, Surface Material Laminate, Rectangle, Width 18 in, Depth 60 in, Height 30 in, Tabletop Color Family Woodgrain, Tabletop Color Mahogany, Frame Color Mahogany, Assembled/Unassembled Assembled, Frame Material Laminate, Edge Color Brown, Edge Type Round, Leg Type Straight Folding, Standards ANSI/BIFMA, Includes Protective Floor Caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEA ITALIA 16-1/2 in W 2 Drawer File Cabinets, Cherry (LITTR752CH)
- BAXTON STUDIO Valencia Greyish Beige Queen Size Platform Bed (141-7834)
- NATIONAL PUBLIC SEATING Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 10 Chairs (DY81)
- LORELL Seat Cover, Antimicrobial, 19"x19", Gray (LLR00599)
- FLASH FURNITURE Black Platform Gaming Desk (NAN-RS-G1031-BK-GG)
- FLASH FURNITURE White Adjustable Office Table (NAN-JN-21908-WH-GG)
- FLASH FURNITURE Red Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X20RSG1030-BL-GG)
- FLASH FURNITURE Adjustable Height Steel Mobile Computer Desk, 17 1/2 in D X 22 1/2 in W X Black (NAN-JG-06B-BK-GG)
- FLASH FURNITURE Computer Desk, 23-1/2" D X 27-7/8" W X 33-1/8" H, Black, Laminate (NAN-CLIFTON-BK-GG)
- FLASH FURNITURE White Sit to Stand Mobile Laptop Compute (NAN-JN-2792-WH-GG)
- SAUDER Rollingwood Country 54 in. Writing Desk , Durable, 1 in. thick top for laptop, planner, and more (431407)
- Flash Furniture Desks