Shop All Folding Chairs
Flash Furniture
Folding Chair, Vinyl, Gray
Mfr # HA-F003D-GY-GG
Zoro # G5416271
original price:
$42.59
5% off
new price: $40.45
/ea
Sold in multiples of 2 for $80.90
$80.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 600 Lbs.
- Style Folding Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HA-F003D-GY-GG
- Zoro # G5416271
- UPC # 889142225065
- Country of Origin China
- Category Folding Chairs
Details
Item | Folding Chair,Vinyl,Gray |
Weight Capacity | 600 Lbs. |
Color | Gray |
Style | Folding Chair |
Description
Folding Chair,Vinyl,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Bestar Universel 78W Sofa for Queen Murphy Bed (no backrest) in grey (AC-1070-25)
- HOLLAND BAR STOOL CO U.S. Coast Guard Seat Cover (BSCCstGrd)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 48-86", Soft Brass (KN71705)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Grey, Black (I 2406)
- FLASH FURNITURE Kids White Resin Folding Chair with White Vinyl Padded Seat (11-LE-L-1K-GG)
- FLASH FURNITURE Tantalizing Teal Folding Chair (2-HF3-TEAL-GG)
- FLASH FURNITURE Folding Chair, Vinyl, Beige (HA-F003D-BGE-GG)
- FLASH FURNITURE Resin Folding Chair w/Slatted Seat, Wht (LE-L-1-WH-SLAT-GG)
- FLASH FURNITURE Blue Plastic Stackable School Chair with 15.5" Seat Height (5-YU-YCX-005-BLUE-GG)
- FLASH FURNITURE Folding Chair, Beige Vinyl (HA-MC309AV-BGE-GG)
- MITYLITE Black Plastic Folding Chair (1FFBKSBLK00)
- Flash Furniture Seating