Shop All Folding Chairs
Flash Furniture
Folding Chair, Vinyl, Beige
Mfr # HA-F003D-BGE-GG
Zoro # G5416332
product price: $40.45
/ea
Sold in multiples of 2 for $80.90
$80.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 600 Lbs.
- Style Folding Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HA-F003D-BGE-GG
- Zoro # G5416332
- UPC # 889142225058
- Country of Origin China
- Category Folding Chairs
Details
Item | Folding Chair,Vinyl,Beige |
Weight Capacity | 600 Lbs. |
Color | Beige |
Style | Folding Chair |
Description
Folding Chair,Vinyl,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Elliptical Base (PLCBELP16CG)
- HOOKLESS Shower Curtain, Polyester, White, 42 in W, 74 in L (HBH43LIT01SX)
- MARTEX BRENTWOOD Bath Sheet Towel, 30 x 60 In, Ecru, PK12 (7135319)
- MASTER MFG Tap On Chair Leg Glides, Felt Sild, PK24 (88831CS)
- FLASH FURNITURE Black-Antique Gold Metal Chair with Wood Seat and Arms (4-CH-31270-BQ-WD-GG)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Black - 6 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (6-LE-L-3-BK-GG)
- FLASH FURNITURE HERCULES Series 5 Pack 880 lb. Capacity Navy Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-NY-GG)
- FLASH FURNITURE Black Slat Back Metal Chair, Walnut Wood Back, Black Vinyl Seat, PK2 (2-XU-DG-6G5B-WAL-BLKV-GG)
- FLASH FURNITURE Gray Fabric Banquet Chair (4-FD-C01-SILVERVEIN-GY-GG)
- FLASH FURNITURE HERCULES Series Double Braced Red Metal Folding Chair (2-BD-F002-RED-GG)
- FLASH FURNITURE Clear Ladder Chair-Black Seat (2-XU-DG694BLAD-CLR-BLKV-GG)
- Flash Furniture Seating