Shop All Folding Chairs
Flash Furniture
Folding Chair -Red Plastic - Event Chair
Mfr # LE-L-3-RED-GG
Zoro # G3635410
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 650
- Overall Height 31.5
- Overall Width 17.5
- Product Type Folding Chair,Plastic,Red
- Overall Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LE-L-3-RED-GG
- Zoro # G3635410
- UPC # 889142018469
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Height | 31.5 |
Overall Width | 17.5 |
Overall Length | 18 |
Details
Item | Folding Chair,Plastic,Red |
Weight Capacity | 650 |
Color | Red |
Product Type | Folding Chair,Plastic,Red |
Weight | 7 |
Material | Polypropylene, Steel |
Style | Folding Chair |
Description
Folding Chair,Plastic,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Bookcases Bookcase - 6 Shelves (PL156ES)
- CORRELL Round walnut finish table with two cross bases, ideal for cafes or breakrooms. (384BCT60R01)
- MOTIONWISE Height Adjustable Desk, 60x30", White, Wood (SDD60W)
- KEE Square Tables > Breakroom Tables > Kee Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TB3030GYBPBK)
- FLASH FURNITURE Folding Chair - Brown Plastic - 60 Pack (LE-L-3-BROWN-GG)
- FLASH FURNITURE Folding Chair - Grey Plastic - Event Chair (LE-L-3-GREY-GG)
- FLASH FURNITURE Folding Chair - Black Plastic - Event Chair (LE-L-3-BK-GG)
- FLASH FURNITURE Blue Dot Fabric Church Chair (4-FD-CH0221-4-GV-S0810-GG)
- FLASH FURNITURE Burgundy Vinyl Banquet Chair (4-FD-BHF-1-SILVERVEIN-BY-GG)
- FLASH FURNITURE HERCULES Series Double Braced Black Metal Folding Chair (4-BD-F002-BK-GG)
- BASICS BY NPS Series Fabric Padded Steel Folding Chair, Supports 250 lb, 17.75in. Seat Ht, Star Trail Black, 4PK (970)
- Flash Furniture Seating