Shop All Folding Chairs
Flash Furniture
Folding Chair, Plastic, Fan Back, White
Mfr # LE-L-4-WHITE-GG
Zoro # G3635438
product price: $23.89
/ea
Sold in multiples of 2 for $47.78
$47.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fan Back, Compact, Non-marring Floor Cap, Slip Resistant, Easy to Clean, Textured, Lightweight, Stackable, Drain Hole
- Application Indoor, Dining, Commercial, Outdoor
- Product Type Folding Chair,Plastic,Fan Back,White
- Style Folding Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LE-L-4-WHITE-GG
- Zoro # G3635438
- UPC # 847254009348
- Country of Origin China
- Category Folding Chairs
Details
Item | Folding Chair,Plastic,Fan Back,White |
Features | Fan Back, Compact, Non-marring Floor Cap, Slip Resistant, Easy to Clean, Textured, Lightweight, Stackable, Drain Hole |
Application | Indoor, Dining, Commercial, Outdoor |
Color | White |
Product Type | Folding Chair,Plastic,Fan Back,White |
Style | Folding Chair |
Description
Folding Chair,Plastic,Fan Back,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Book Cart, Single Sided, Steel, Powder Coat (5358SA)
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Top, Woodgrain Laminate (UT244830-WA)
- LORELL Plastic Arms/Back Nesting Chair, PK2 (41847)
- FLASH FURNITURE 24" High Black Metal Counter Height Stool (CH-61200-24-BK-GG)
- FLASH FURNITURE Folding Chair, Plastic, Burgundy (LE-L-4-BUR-GG)
- FLASH FURNITURE Folding Chair, Plastic, Fan Back, Blue (LE-L-4-BL-GG)
- FLASH FURNITURE Folding Chair, Plastic, Cherry (LE-L-4-CH-GG)
- FLASH FURNITURE HERCULES Series Double Braced Gray Vinyl Folding Chair (2-HA-F003D-GY-GG)
- FLASH FURNITURE Black Fabric Church Chair (4-XU-CH0221-BK-SV-GG)
- FLASH FURNITURE Vinyl Folding Chair, Gray (HA-MC309AV-GY-GG)
- FLASH FURNITURE Resin Folding Chair w/Slatted Seat, Wht (LE-L-1-WH-SLAT-GG)
- Flash Furniture Folding Chairs