Shop All Folding Chairs
Flash Furniture
Folding Chair, Mahogany w/Padded Seat
Mfr # XF-2903-MAH-WOOD-GG
Zoro # G3633380
product price: $56.99
/ea
Sold in multiples of 2 for $113.98
$113.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Black
- Seat Material Vinyl
- Seat Depth 14.25"
- Back Width 15.75"
- Back Height 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XF-2903-MAH-WOOD-GG
- Zoro # G3633380
- UPC # 847254016315
- Country of Origin China
- Category Folding Chairs
Dimensions
Seat Depth | 14.25" |
Back Width | 15.75" |
Back Height | 14" |
Seat Width | 15.25" |
Details
Item | Folding Chair,Mahogany w/Padded Seat |
Seat Color | Black |
Seat Material | Vinyl |
Features | Water Proof, Comfortable, Easy Clean, Foldable, Lightweight |
Material | Beechwood |
Application | Outdoor, Indoor, Commercial |
Color | Mahogany |
Product Type | Folding Chair,Mahogany w/Padded Seat |
Style | Folding Chair |
Description
Folding Chair,Mahogany w/Padded Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Managerial Chair, Leather, Fixed Arms, Black (2092SR11T)
- TENNSCO Letter Size Starter Unit (1288PC)
- MONARCH SPECIALTIES Office, File Cabinet, Printer Cart, Rolling File Cabinet, Mobile, Storage, Work, Laminate, Brown (I 7056)
- HOLLAND BAR STOOL CO 400 Jackie 18" Chair with Black Wrinkle Finish and Graph Chalice Seat (40018BW019)
- FLASH FURNITURE Folding Chair, Vinyl, Beige (HA-F003D-BGE-GG)
- FLASH FURNITURE HERCULES Series Double Braced Beige Metal Folding Chair (2-BD-F002-BGE-GG)
- FLASH FURNITURE Folding Chair, Plastic, Heavy Duty, Black (RUT-I-BLACK-GG)
- FLASH FURNITURE Fruitwood Folding Chair (XF-2903-FRUIT-WOOD-GG)
- FLASH FURNITURE American Champion Bamboo Folding Chair (2-X-62111-BAM-GG)
- FLASH FURNITURE Hercules Series Plastic Folding Chair White - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-WHITE-GG)
- FLASH FURNITURE Kids Black Plastic Folding Chair (2-Y-KID-BK-GG)
- Flash Furniture Seating