Shop All Folding Chairs
Flash Furniture
Folding Chair, Impulsive Purple
Mfr # HF3-PUR-GG
Zoro # G3630319
product price: $29.59
/ea
Sold in multiples of 2 for $59.18
$59.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Folding Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HF3-PUR-GG
- Zoro # G3630319
- UPC # 889142043034
- Country of Origin China
- Category Folding Chairs
Details
Item | Folding Chair,Impulsive Purple |
Color | Impulsive Purple |
Style | Folding Chair |
Description
Folding Chair,Impulsive Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 14.25 in W SOHO Vertical, Lava Red (24048)
- OFFICE STAR Executive Chair, Leather, 19" to 22" Height, Padded Arms, Black (ECH83507-EC3)
- INTERNATIONAL CONCEPTS 52 W, 18 L, 30 H (OT-60S2)
- SHEPHERD HARDWARE Shepherd 3/4 In. Hi-Tip Rubber Furniture Leg Tip (3212)
- FLASH FURNITURE White Plastic Folding Chair (2-LE-L-4-WHITE-GG)
- FLASH FURNITURE Gray Fabric Folding Chair (2-HA-MC320AF-GRY-GG)
- FLASH FURNITURE White Plastic Folding Chair (6-DAD-YCD-50-WH-GG)
- FLASH FURNITURE HERCULES Series Gold Wood Chiavari Chair (2-XS-GOLD-GG)
- FLASH FURNITURE HERCULES Series Gold Resin Stacking Chiavari Chair (2-LE-GOLD-M-GG)
- FLASH FURNITURE HERCULES Series Black Resin Stacking Chiavari Chair (2-LE-BLACK-M-GG)
- FLASH FURNITURE Fabric Church Chair, Beige (XU-CH-60096-BGE-GG)
- Flash Furniture Folding Chairs