Shop All Folding Chairs
Flash Furniture
Folding Chair - Grey Plastic - Event Chair
Mfr # LE-L-3-GREY-GG
Zoro # G3629582
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 650
- Overall Width 17.5
- Overall Height 31.5
- Overall Length 18
- Weight 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LE-L-3-GREY-GG
- Zoro # G3629582
- UPC # 889142018452
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Width | 17.5 |
Overall Height | 31.5 |
Overall Length | 18 |
Details
Item | Folding Chair,Plastic,Gray |
Weight Capacity | 650 |
Weight | 7 |
Material | Polypropylene, Steel |
Color | Grey |
Product Type | Folding Chair,Plastic,Gray |
Style | Folding Chair |
Description
Folding Chair,Plastic,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Lumbar Back Support, Fabric/Foam/Nylon Black (9190701)
- MASTER MFG Wrap-Around Felt Floor Savers, 1/4, PK96 (88458CS)
- INTERDESIGN iDesign 72 in. H X 72 in. W Blue/Green Fish Shower Curtain Vinyl (27780)
- CANDLE-LITE Jar Candle, Creamy Vanilla Swirl Fragrance, Ivory Candle, 70 to 110 hr Burning (3297553)
- FLASH FURNITURE Folding Chair -White Plastic - Event Chair (LE-L-3-WHITE-GG)
- FLASH FURNITURE Folding Chair - Blue Plastic - Event Chair (LE-L-3-BLUE-GG)
- FLASH FURNITURE Folding Chair -Red Plastic - Event Chair (LE-L-3-RED-GG)
- FLASH FURNITURE Blue Metal Chair with Wood Seat and Arms (4-CH-31270-BL-WD-GG)
- FLASH FURNITURE Folding Chair, Bamboo (X-62111-BAM-GG)
- FLASH FURNITURE White Plastic Stack Chair (5-RUT-2-WH-GG)
- CASUAL HOME Casual Home 200-55-021-14 18 in. Directors Chair Honey Oak Frame with Yellow Canvas (200-55/021-14)
- Flash Furniture Seating