Shop All Folding Chairs
Flash Furniture
Folding Chair, Double Braced, Black Metal
Mfr # BD-F002-BK-GG
Zoro # G5031378
product price: $25.55
/ea
Sold in multiples of 2 for $51.10
$51.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Folding Chair,Double Braced,Black Metal
- Style Folding Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BD-F002-BK-GG
- Zoro # G5031378
- UPC # 889142225027
- Country of Origin China
- Category Folding Chairs
Details
Item | Folding Chair,Double Braced,Black Metal |
Color | Black |
Product Type | Folding Chair,Double Braced,Black Metal |
Style | Folding Chair |
Description
Folding Chair,Double Braced,Black Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Charlotte Taupe Upholstered Walnut Finished Wood 3-Seater Sofa (162-9799)
- PIG Sink Dryer Mat, Black, Thickness 1/8", PK4 (GRP7006-BK)
- DEERLUX Modern Living Room Area Rug with Nonslip Backing, Abstract Geo Pattern, 3 x 5 Ft Extra Small (QI003753.XS)
- HIRSH 15" W 3 Drawer Desk Pedestal, Light Gray (18576)
- FLASH FURNITURE Chair, Metal Folding, Red, Double Braced (BD-F002-RED-GG)
- FLASH FURNITURE HERCULES Series 5 Pack 880 lb. Capacity Gray Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-GY-GG)
- FLASH FURNITURE HERCULES Series Gold Resin Stacking Chiavari Chair (2-LE-GOLD-M-GG)
- FLASH FURNITURE Folding Chair, Plastic, Heavy Duty, Black (RUT-I-BLACK-GG)
- FLASH FURNITURE Folding Chair - Blue Plastic - Event Chair (LE-L-3-BLUE-GG)
- FLASH FURNITURE Fabric Church Chair, Blue (XU-CH-60096-NVY-DOT-GG)
- ZORO SELECT Padded Folding Chair, Gray, 300 lb. (13V428)
- Flash Furniture Seating