Shop All Folding Chairs
Flash Furniture
Folding Chair - Brown Plastic - 60 Pack
Mfr # LE-L-3-BROWN-GG
Zoro # G3627071
original price:
$29.19
15% off
Sold in multiples of 2 for $49.50
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 650
- Overall Height 31.5
- Overall Width 17.5
- Overall Length 18
- Weight 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # LE-L-3-BROWN-GG
- Zoro # G3627071
- UPC # 847254047210
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Height | 31.5 |
Overall Width | 17.5 |
Overall Length | 18 |
Details
Item | Folding Chair,Plastic,Brown |
Weight Capacity | 650 |
Weight | 7 |
Material | Polypropylene, Steel |
Color | Brown |
Finish | Brown Powder Coat |
Product Type | Folding Chair,Plastic,Brown |
Style | Folding Chair |
Description
Folding Chair,Plastic,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Newport Set of Two 18"H Wood Stools with Rush Seats (ANNP202071)
- MONARCH SPECIALTIES Artificial Plant, 5" Tall, Grass, Indoor, Faux, Fake, Table, Greenery, Potted, Set Of 3, Decorative (I 9589)
- PYLE Adjustable Professional Equipment Cart, PKEQ38 (PKEQ38)
- UNCAGED ERGONOMICS WobbleStoolStandingDeskStoolTallAdjustableHeightBalanceStool, WST-b (WST-B)
- FLASH FURNITURE Folding Chair - Black Plastic - Event Chair (LE-L-3-BK-GG)
- FLASH FURNITURE Folding Chair - Grey Plastic - Event Chair (LE-L-3-GREY-GG)
- FLASH FURNITURE Folding Chair -White Plastic - Event Chair (LE-L-3-WHITE-GG)
- FLASH FURNITURE Folding Chair, Plastic, Fan Back, Black (LE-L-4-BK-GG)
- FLASH FURNITURE Caramel Fabric Church Chair (4-FD-CH02185-CV-BN-BAS-GG)
- FLASH FURNITURE HERCULES Series Fan Back Metal Chair - Burgundy Vinyl Seat (2-XU-698B-BGV-GG)
- FLASH FURNITURE Black Plastic Folding Chair (DAD-YCD-50-GG)
- Flash Furniture Folding Chairs