Shop All Folding Chairs
Flash Furniture
Folding Chair, Black Vinyl, 34.5" H
Mfr # HA-MC705AV-3-BK-GG
Zoro # G3639699
original price:
$55.24
6% off
new price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Folding Chair,Black Vinyl,34.5" H
- Style Folding Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HA-MC705AV-3-BK-GG
- Zoro # G3639699
- UPC # 847254053969
- Country of Origin China
- Category Folding Chairs
Details
Item | Folding Chair,Black Vinyl,34.5" H |
Color | Black Vinyl/Black Frame |
Product Type | Folding Chair,Black Vinyl,34.5" H |
Style | Folding Chair |
Description
Folding Chair,Black Vinyl,34.5 In. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 30" H, Laminate Top, Wood Grain (YT-3096-MEL-WAL-GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB22WE)
- ALERA Return, Bridge, 42x23.5, Espresso (VA354224ES)
- FLASH FURNITURE Drafting Chair, Mesh, Black (BL-ZP-8805D-BK-GG)
- FLASH FURNITURE Gray Fabric Banquet Chair (4-FD-C01-SILVERVEIN-GY-GG)
- FLASH FURNITURE Beige Fabric Banquet Chair (4-FD-C01-ALLGOLD-H20124E-GG)
- FLASH FURNITURE 4 Pack HERCULES Series 1000 lb. Rated Black Antimicrobial Vinyl Bariatric Medical Reception Chair (4-XU-DG-60442-660-1-BV-GG)
- FLASH FURNITURE Beige Metal Folding Chair (4-HF3-MC-309AS-BGE-GG)
- FLASH FURNITURE Green Plastic Stack Chair (5-RUT-288-GREEN-GG)
- FLASH FURNITURE Fabric Church Chair w/Book Rack, Beige (XU-CH-60096-BGE-BAS-GG)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Grey - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-GREY-GG)
- Flash Furniture Folding Chairs