Shop All Folding Chairs
Flash Furniture
Folding Chair, Beige Vinyl
Mfr # HA-MC309AV-BGE-GG
Zoro # G3625863
product price: $43.59
/ea
Sold in multiples of 2 for $87.18
$87.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Portable, Scuff Resistant, Triple Braced, Moisture Resistant, Upholstered Back, Non-marring Floor Glide, Padded Seat, Double Hinged, Comfortable, Upholstered Seat
- Application Residential, Indoor, Meeting, Commercial, Outdoor
- Style Folding Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HA-MC309AV-BGE-GG
- Zoro # G3625863
- UPC # 847254020510
- Country of Origin China
- Category Folding Chairs
Details
Item | Folding Chair,Beige Vinyl |
Features | Portable, Scuff Resistant, Triple Braced, Moisture Resistant, Upholstered Back, Non-marring Floor Glide, Padded Seat, Double Hinged, Comfortable, Upholstered Seat |
Application | Residential, Indoor, Meeting, Commercial, Outdoor |
Color | Beige Vinyl/Beige Frame |
Style | Folding Chair |
Description
Folding Chair,Beige Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal - 18" x 60", 18" W, 60" L, 29" H (65357)
- LIVING ACCENTS 55.1 in. Winston Black Steel Spring Dining Chair, 2PK (8048206)
- MITYLITE Black Plastic Stacking Chair, Gray Sand Frame (ADAPT)
- ZORO SELECT 11-5/8" Analog Quartz Double Sided Wall Clock, Black (2CHY5)
- FLASH FURNITURE Fabric Folding Chair, Navy, 1" Padded Seat (HA-MC309AF-NVY-GG)
- FLASH FURNITURE Vinyl Folding Chair, Gray (HA-MC309AV-GY-GG)
- FLASH FURNITURE Fuchsia Folding Chair (HF3-FUCHSIA-GG)
- FLASH FURNITURE Fabric Church Chair w/Book Rack, Green (XU-CH-60096-GN-BAS-GG)
- FLASH FURNITURE Distressed Kelly Blue-Teal Metal Indoor-Outdoor Stackable Chair (4-ET-3534-KB-GG)
- FLASH FURNITURE HERCULES Paddington Series Gray Fabric Tufted Chair (2-QY-A08-GY-GG)
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 29-1/2in H, Gray, PK4 (2205)
- Flash Furniture Seating