Shop All Folding Chairs
Flash Furniture
Folding Chair, Bamboo
Mfr # X-62111-BAM-GG
Zoro # G3625793
product price: $85.59
/ea
Sold in multiples of 2 for $171.18
Free Shipping & Returns
$171.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bamboo
- Product Type Folding Chair,Bamboo
- Style Folding Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # X-62111-BAM-GG
- Zoro # G3625793
- UPC # 847254048552
- Country of Origin China
- Category Folding Chairs
Details
Item | Folding Chair,Bamboo |
Color | Bamboo |
Product Type | Folding Chair,Bamboo |
Style | Folding Chair |
Description
Folding Chair,Bamboo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Twin, Bone (Mainspread)
- LORELL Lorell® Clear Sleeve Floor Protectors - 1.63" Diameter Round - 8/Pack (42592)
- WESTCLOX ALARM CLOCK 1.8"" LED RED (66705A)
- MIDWEST FASTENER 7/8 Black Plastic Round Cap Plugs 5PK (76662)
- FLASH FURNITURE American Champion Bamboo Folding Chair (4-X-62111-BAM-GG)
- FLASH FURNITURE American Champion Bamboo Folding Chair (2-X-62111-BAM-GG)
- FLASH FURNITURE Black Vinyl Folding Chair (4-YB-YJ806H-GG)
- FLASH FURNITURE Mahogany Resin Folding Chair (4-LE-L-1-MAH-GG)
- FLASH FURNITURE Hercules Series Plastic Folding Chair White - 4 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (4-LE-L-3-WHITE-GG)
- FLASH FURNITURE 4PK Commercial Aluminum & Beige Rattan Stack Chair (4-TLH-020-BGE-GG)
- LORELL CHAIR, FOLDING, PADDED, BEI (LLR62533)
- Flash Furniture Folding Chairs