Shop All Dining Room Tables & Sets
Flash Furniture
Foldable Tabletop Lectern, Mahogany, 27" W, 16.25" L, 19" H, Laminate Top, Red
Mfr # MT-M8833-LECT-GG
Zoro # G3633240
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 27"
- Length 16.25"
- Height 19"
- Tabletop Material Laminate
- Tabletop Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MT-M8833-LECT-GG
- Zoro # G3633240
- UPC # 847254071260
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 27" |
Length | 16.25" |
Height | 19" |
Depth | 16-1/4" |
Details
Item | Foldable Tabletop Lectern,Mahogany |
Tabletop Material | Laminate |
Tabletop Color | Red |
Frame Color | Red |
Frame Material | Laminate |
Finish | Mahogany Laminate |
Assembled/Unassembled | Unassembled |
Type | Foldable Tabletop Lectern |
Color | Mahogany |
Material | Laminate |
Surface Material | Laminate |
Description
Foldable Tabletop Lectern,Mahogany
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL Leatherette Frame 8.5x11 Black, PK2 (21202)
- DESIGNS OF DISTINCTION .25" Decorative Aluminum Bar - Satin Brass (01110810SB1)
- BARNWOODUSA Rustic Signature Reclaimed 8.5x11 Picture Frame (Nat. Weathered Gray) (672713210764)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22200)
- FLASH FURNITURE 52 W, 14 L, 32 H, Engineered Wood Top, Black/Walnut (ZG-034-BK-WAL-GG)
- FLASH FURNITURE Square Square Mahogany Resin Table Top, 30", 30" W, 30" L, 2" H, Resin Top, Mahogany (TP-MAH-3030-GG)
- FLASH FURNITURE Round Round Black Metal Indoor Table with Waln, 24" W, 24" L, 30.5" H, Wood Top, Wood Grain (CH-51080-29M1-BK-GG)
- FLASH FURNITURE Square Square Table Top with Black or Mahogany, 42" W, 42" L, 1.125" H, Black/Mahogany (XU-MBT-4242-GG)
- FLASH FURNITURE Round Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-24RD-017BCHR2-GG)
- FLASH FURNITURE Round Round Table Top with Black or Mahogany R, 24" W, 24" L, 1.125" H, Mahogany (XU-RD-24-MBT-GG)
- EAST WEST FURNITURE East West Furniture PSML5-SBR-C 5Pc Set Picasso Table with 12 in butterfly leaf and 4 padded seat chairs (PSML5-SBR-C)
- Flash Furniture Dining Room Tables & Sets