Shop All Folding & Event Tables
Flash Furniture
Foldable Bar, 4ft., Black, 47.75" W, 19.5" L, 42.75" H, Laminate Top, Black
Mfr # XA-BAR-48-BK-GG
Zoro # G5032863
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 47.75"
- Length 19.5"
- Height 42.75"
- Tabletop Material Laminate
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XA-BAR-48-BK-GG
- Zoro # G5032863
- UPC # 889142210450
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 47.75" |
Length | 19.5" |
Height | 42.75" |
Details
Item | Foldable Bar,4ft.,Black |
Tabletop Material | Laminate |
Color | Black |
Tabletop Color | Black |
Frame Color | Black |
Frame Material | Laminate |
Assembled/Unassembled | Unassembled |
Surface Material | Laminate |
Description
Foldable Bar,4ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Woods, 120 in wide x 60 in high (BG-WW-WDS-120)
- BOSS Mobile Pedestal, File/File Mahogany, 16"x22"x29.5"H (N149-M)
- GRAND PATRICIAN Blanket, Twin, 66x90 In., Natural, PK4 (1B07329)
- LIPPERT KIT - THIN SHADE (786037)
- FLASH FURNITURE Square Rattan Folding Table, Square, Brown, 23.5", 23.5" W, 23.5" L, 29" H, Plastic Top, Brown (DAD-FT60-GG)
- FLASH FURNITURE 33.5 W, 33.5 L, 27.75 H, Foam, Medium Density Fiberboard, Metal, Plastic, Vinyl Top, Black (3-JB-2-GG)
- FLASH FURNITURE Rectangle Brn Rattan 30X96 Fold Table, 32.5" W, 67.5" L, 28.75" H, Plastic Top, Brown (DAD-YCZ-172-GG)
- FLASH FURNITURE Rectangle Plastic Table, 23.5''W x 48.25''L, 23.5" W, 48.25" L, 29.5" H, Plastic Top, Brown (DAD-LF-122Z-GG)
- FLASH FURNITURE Rectangle Rattan Folding Table, Plastic, Brn, 29x71", 29" W, 71" L, 29" H, Plastic Top, Brown (DAD-FT-180Z-GG)
- FLASH FURNITURE Round Wh 48Rnd Plastic Fold Table, 48" W, 48" L, 29.25" H, Plastic Top, White (DAD-YCZ-122R-GG)
- FLASH FURNITURE Rectangle Folding Table, 36" W, 72" L, 30" H, Wood Top, Wood Grain (XA-3672-P-GG)
- Flash Furniture Office & School Tables