Shop All Folding Chairs
Flash Furniture
Fold Chair Replacement Seat, Resin Wht
Mfr # LE-L-1-WH-SEAT-GG
Zoro # G3628587
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 0.8
- Overall Width 13.875
- Overall Height 0.375
- Overall Length 12.75
- Material Foam, Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LE-L-1-WH-SEAT-GG
- Zoro # G3628587
- UPC # 847254076029
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Width | 13.875 |
Overall Height | 0.375 |
Overall Length | 12.75 |
Details
Item | Fold Chair Replacement Seat,Resin Wht |
Weight Capacity | 0.8 |
Material | Foam, Vinyl |
Color | White |
Style | Replacement Seat |
Description
Fold Chair Replacement Seat,Resin Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Black Seat/Frame (OFD500F-BLK)
- BOSS Black Caressoft Drafting Stools W/Adj Arms & Footring (B1691-CS)
- OFFICESOURCE 30.00'' W, 72.00'' L, 29.00'' H, Gray with Charcoal Legs (FBM3072GR)
- LORELL Seat Cover, Polyester Mesh, 19"x19", Gray (LLR00592)
- FLASH FURNITURE Brown Fabric Banquet Chair (4-NG-C01-BROWN-GV-GG)
- FLASH FURNITURE Square Reversible Top, Natural/Walnut, 30" (3-XU-WNT-3030-GG)
- FLASH FURNITURE Black Slat Back Metal Chair, Natural Wood Back, Black Vinyl Seat, PK2 (2-XU-DG-6G7B-SLAT-BLKV-GG)
- FLASH FURNITURE HERCULES Series 440 lb. Capacity Black Stack Chair (5-RUT-4-BK-GG)
- FLASH FURNITURE Gray Fabric Banquet Chair (4-FD-C01-S-6-GG)
- FLASH FURNITURE Brown Vinyl Banquet Chair (4-FD-BHF-1-ALLGOLD-BN-GG)
- FLASH FURNITURE White Plastic Stack Chair (5-RUT-2-WH-GG)
- Flash Furniture Seating