Shop All Task Chairs
Flash Furniture
Foam Task Chair, 18" to 22", Fixed Arms, Burgundy
Mfr # H-8369F-ALL-BY-GG
Zoro # G3627388
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Fixed Arms
- Seat Material Foam
- Seat Height Range 18" to 22"
- Backrest Built In Lumbar Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # H-8369F-ALL-BY-GG
- Zoro # G3627388
- UPC # 812581017342
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 18" to 22" |
Overall Height | 40" |
Details
Office Chair Style | Task Chair |
Arm Style | Fixed Arms |
Seat Material | Foam |
Backrest | Built In Lumbar Support |
Caster Type | Dual Wheel |
Item | Mid-Back Task Chair,Burgundy |
Color | Burgundy |
Material | Foam, Mesh, Chrome |
Frame Material | Metal |
Weight Capacity | 250 lb. |
Style | Mid Back Task Chair |
Description
Mid-Back Task Chair,Burgundy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Table in Black (122GMC2)
- BESTAR Cielo 60W 59W Full Murphy Bed, Rustic Brown & White (80183-000009)
- VINTIQUEWISE 51 W, 19 L, 31 H (QI003898)
- DEFLECTO Magazine Holder, 3 Tier, Black (DEF693704)
- FLASH FURNITURE Task Chair, 17-1/4" to 21", Turquoise (H-2376-F-TUR-GG)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Orange (GO-1691-1-ORG-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 17-1/4" to 20-1/4", Fixed Arms, Black (LF-W-95A-BK-GG)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Orange (LF-214-ORANGEYELLOW-GG)
- FLASH FURNITURE Fabric Task Chair, 21 1/2-, Adjustable Padded, Black (BT-660-1-BK-GG)
- FLASH FURNITURE Fabric Task Chair, 21 1/2-, No Arm, Back, Seat, Frame: Black (WL-A277-BK-GG)
- TECHNI MOBILI Techni Mobili RTA-8070-BK Techni Mobili Mesh Task Chair - Black (RTA-8070-BK)
- Flash Furniture Office Chairs