Shop All Stacking Chairs
This Product is Discontinued
Flash Furniture
Flash Elegance Crystal Ice Blue Stacking Chiavari Chair, PK 2 (Discontinued)
Mfr # 2-BH-ICE-CRYSTAL-BL-GG
Zoro # G601863278
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 20
- Weight 20
- Color Crystal Ice Blue
- Overall Height 36.25
- Overall Width 15.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-BH-ICE-CRYSTAL-BL-GG
- Zoro # G601863278
- UPC # 889142976851
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Length | 20 |
Overall Height | 36.25 |
Overall Width | 15.75 |
Details
Weight | 20 |
Color | Crystal Ice Blue |
Capacity | 1100 |
Material | Plastic |
Style | Stacking Chair |
Description
Elegance and sophistication are the hallmarks of the Chiavari style chair which has been used everywhere from Tuscany to the White House and is ideal for weddings, banquets and special events from casual to the most elaborate. Constructed of ultra-strong polycarbonate this chair is shock, scratch and water resistant, extremely strong and wobble free. These beautiful stack chairs ship fully assembled and can be stacked 10 high for storage. You can use the chair outdoors, which makes it a great choice for summertime gatherings. Reinvent your dining room or kitchen by placing four or more of these clear dining chairs around your table. With its durable, lightweight construction and elegant styling, this Chiavari Chair with blue hue will be the prime seating choice for all of your special events.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.