Flash Furniture

FF TLH-073H092H-NV-GG 27.5 x 27.5 x 39 1/2'' Outdoor Glass Bar Table Set with 2 Navy Chairs


product price: $383.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Complete the look of your outdoor patio lounge or bar with the Flash Furniture TLH-073H092H-NV-GG 27 1/2'' x 27 1/2'' x 39 1/2'' outdoor glass bar table set with 2 navy chairs! Designed specifically for outdoor use this table is constructed with sturdy tempered glass and features plastic glides on each leg to protect surfaces and the table from damage. Additionally the table is bar height making it perfect for bars and lounges or for restaurant patios. Meanwhile the sturdy metal-framed chairs feature curved armrests and a foot bar for extra support and comfort and are stackable for easy storage or transport. They are constructed with breathable flex material meaning they are specifically designed to keep guests cool as they enjoy drinks appetizers entrees and desserts in your outdoor setting.In addition to the sturdy table the chairs feature a durable metal construction. The lightweight but strong textile seat mean that these chairs are built to last. If you're looking to furnish your outdoor area guarantee maximum comfort and have a complete outdoor seating set you can depend on this is the product for you!Table Dimensions:Length: 27 1/2''Width: 27 1/2''Height: 39 1/2''Capacity: 130 lb.Seat Dimensions:Width: 22''Depth: 26''Height: 50''Capacity: 352 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.