Flash Furniture

FF Kessler YAN-G5S065425-GG Green Compact Pet Waste Station with Rectangular Lidded Trash Can


product price: $299.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Help keep outdoor areas clean with this Flash Furniture Kessler green compact pet waste station. This pet waste station creates a convenient spot to facilitate pet waste disposal. It includes a locking pet waste double bag dispenser a rectangular lidded waste basket and glow-in-the-dark signage all attached to a durable steel pole. The dispenser and basket are both made of heavy-duty powder-coated galvanized steel that is fade- crack- and rust-resistant to withstand harsh weather conditions. The basket's lid keeps unpleasant odors contained while also concealing unsightly trash from view. Perfect for keeping parks and outdoor residential areas safe and clean this compact pet waste station is sure to get the job done!The bag dispenser holds up to 2 boxes of pet waste bags sold separately at once for immediate use and it's also designed with a rain guard to keep the bags dry. Plus the lock and two included keys not only prevent theft and tampering but also provide a quick way to refill the dispenser. The glow-in-the-dark signage ensures that guests will be able to spot the pet waste station easily at any point of the day in all types of weather. Once cleanup is complete guests can dispose of waste in the included waste basket. Quick and easy to install this pet waste station should be anchored onto a cement base pad using the included expansion screws and an air hammer sold separately.Kit Includes:- Locking pet waste double bag dispenser- Rectangular lidded waste basket- Expansion screws- 2 Dispenser keysOverall Dimensions:Width: 14 1/4''Depth: 15 3/4''Height: 39''Capacity: 10 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.