Shop All Patio Sofas & Loveseats
Flash Furniture
FF DAD-SF-112T-DKGY-GG 4-Piece Dark Gray Faux Rattan Patio Set with 2 Chairs Loveseat and Table
Mfr # 354SF112TDGY
Zoro # G111575579
Free Shipping & Returns
$973.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 354SF112TDGY
- Zoro # G111575579
- Country of Origin China
- Category Patio Sofas & Loveseats
Description
Add comfortable and stylish seating to outdoor patio areas with this Flash Furniture DAD-SF-112T-DKGY-GG 4-piece dark gray faux rattan patio set. This set includes 1 loveseat 2 arm chairs and 1 coffee table so you can create a cohesive seating area in any outdoor space. While each piece features a frame with a strong resin construction for excellent durability in all environments they also boast an attractive dark gray faux rattan finish to provide your venue with a textured authentic look. Plus the beautiful all-weather cushions come with a zipper that allows you to remove the covers for effortless machine washing season after season. These cushions also have a CA117 fire-retardant foam makeup which offers optimal safety without sacrificing individual comfort.Not only will this patio set add great aesthetic appeal to any outdoor space but it will also supply your guests with an extremely comfortable seating option to lounge on. Due to their elegant curved design the arms of the loveseat and chairs offer maximum personalized comfort while also providing a sturdy support for users when getting up or sitting down. The seats are nice and deep as well with plush foam cushions and oversized back pillows to ensure a relaxing sit. Plus the matching coffee table is perfect for displaying a gorgeous centerpiece or a fresh flower arrangement. Your customers can even leave bags or personal items in its storage area below! Ideal for restaurant courtyards poolside settings or other outdoor venues this patio set is sure to keep your guests comfortable and happy!Set Includes:- 2 Arm chairs- 1 Loveseat- 1 Coffee tableChair Dimensions:Width: 26 3/4''Depth: 27''Height: 30''Loveseat Dimensions:Width: 47''Depth: 27''Height: 30''Table Dimensions:Width: 27 3/4''Depth: 19 3/4''Height: 15''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 10 ft L x 0.5 mm H x 8 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-8X10)
- STENS Recoil Starter Assembly 150-923 For Kohler 17 165 02-S (150-923)
- EASY HEAT Easy Heat 1200 Watt Automatic Roof De Icing Cable Control RS-2 (RS-2)
- BULLY TOOLS Field Hoe, 8", Long Fiberglass Handle (92323)
- FLASH FURNITURE Dark Gray Rattan Sofa with All-Weather Cushions (DAD-SF2-3-DKGY-GG)
- FLASH FURNITURE Chocolate Rattan Sofa w/All-Weather Beige Cushions (DAD-SF1-3-GG)
- FLASH FURNITURE Black Sectional with Storage & Charcoal Cushions (GM-201108-SEC-CH-GG)
- FLASH FURNITURE Seneca Brown Faux Rattan Sofa with All-Weather Navy Cushions (DAD-SF1-3-BNNV-GG)
- FLASH FURNITURE Gray 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-GY-GG)
- FLASH FURNITURE Black Loveseat with Storage & Beige Cushions (GM-201108-2S-GY-GG)
- FLOWERHOUSE Cozy Couch Dreamcatcher Chair, Sand (FHCH400-DC)
- Flash Furniture Outdoor Chairs