Felicity Wood Classic Crossback Swivel Bar Height Barstool w/Padded Blk LeatherSoft Seat, Oak
Mfr # ES-UN1-29-OAK-GG
Zoro # G010087500
Key Features
- Overall Width 17.5 in
- Overall Length 17.5 in
- Material Asian Hardwood
- Capacity 300 lbs
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ES-UN1-29-OAK-GG
- Zoro # G010087500
- UPC # 840196376998
- Country of Origin Malaysia
- Category Bar Height Stools
Dimensions
Overall Width | 17.5 in |
Overall Length | 17.5 in |
Details
Material | Asian Hardwood |
Color | Antique Oak/Black |
Capacity | 300 lbs |
Description
Lend classic style to any home or business with this upholstered wooden bar height swivel stool. The classic crossback design and soft and durable LeatherSoft upholstered seat blend old and new for a charming style. The integrated footrest provides pressure relief for your legs and the sturdy, solid wood frame holds up to 300 lbs. static weight. The 360° swivel seat makes for easy conversation and movement while the fixed floor glides prevent damage to hard flooring surfaces. Cleanup is easily achieved with a dry cloth and assembly is a breeze with the included tools and step-by-step instructions. Also available in counter height, this dining stool would make a perfect addition to any commercial or residential space.
- •Classic Commercial Crossback Swivel Bar Height Stool with LeatherSoft Seat
- •Solid Wooden Frame with Antique Oak Finish
- •Black LeatherSoft Upholstered Seats
- •360 Degree Swivel Seat and Extra Supportive Mid-Back
- •Integrated Footrest Relieves Pressure From the Legs
- •Solid Hardwood Frame Holds up to 225 LBS. Static Weight
- •Wipe Clean with a Dry Cloth
- •Assembles in 30 Minutes or Less
- •Available in Counter or Bar Height
- •LeatherSoft is leather and polyurethane for added softness and durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Bed Board, 60inLx48inWx3/4inH, Brown, Wood (552-1952-0000)
- KETCHAM 12" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (170-SM)
- ELECTRI-CABLE ASSEMBLIES Interion® Multi Circuit Starter Cable - 144" (84 SB2-144")
- DRYFAST Fitted Sheet, King Size, 80 in. L, PK6 (1A29716)
- FLASH FURNITURE Felicity Wood Crossback Swivel Bar Height Barstool w/Padded Black LeatherSoft Seat, Gry Wsh Walnut (ES-UN1-29-GY-GG)
- FLASH FURNITURE White Vinyl Barstool, 29"H, Frame Material: Wood (CH-152560-WH-VY-GG)
- FLASH FURNITURE 30" High Backless Distressed Green-Blue Barstool (ET-BT3503-30-DB-GG)
- FLASH FURNITURE 30" LeatherSoft Bar Height Barstools, Gray, PK2 (2-ET-ER18345-30-GY-GG)
- FLASH FURNITURE Gray Vinyl Adjustable Barstool with Black Base (CH-92023-1-GYBK-GG)
- FLASH FURNITURE Metal Indoor Stool, Backless, Clear, 30" (XU-DG-TP001B-30-GG)
- BORAAM Boraam 76029 29 in. Fenton Swivel Barstool; Ivory Wire-Brush (76029)
- Flash Furniture Bar Height Stools