Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Faux Teak Side Chairs with Gray Poly Slats 2PK
Mfr # 2-XU-DG-HW6036-GY-GG
Zoro # G407049401
product price: $252.99
/pk 2, $126.50/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 300
- Overall Height 34
- Overall Length 21.25
- Overall Width 19
- Material Aluminum, Steel, Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-XU-DG-HW6036-GY-GG
- Zoro # G407049401
- UPC # 196861086212
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 34 |
Overall Length | 21.25 |
Overall Width | 19 |
Details
Capacity | 300 |
Material | Aluminum, Steel, Thermoplastic |
Color | Gray Wash Teak |
Finish | Black Powder Coat |
Description
Create the perfect space for relaxing evenings and great conversations with this faux teak outdoor patio chair This comfy patio chair boasts a slatted poly back and seat and lightweight aluminum frame capable of holding up to 300 lbs weight capacity to accommodate most visitors This patio dining chair is weather and rust resistant so you wont need to move it or put it away when the seasons change and is stackable up to 8 high Best of all this chair comes fully assembled so you can start enjoying it as soon as you receive it brbrCreate a sophisticated look for your outdoor space with this slatted patio chair that pairs nicely with our outdoor table with faux teak poly slats Fixed plastic floor glides will allow ease of movement and spills clean up easily with a water based cleaner making this chair very low maintenance Reduce stress and make the most of your evenings and weekends with this patio dining chair that is sure to become your goto seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 5 gal. Professional Sprayer, Polyethylene Tank, Fan Spray Pattern, 60" Hose Length (416-Li)
- STENS Wheel 205-062 For Snapper 7014604Yp (205-062)
- AFTERMARKET Quick Disconnect PTO Overrunning Coupler (51A100)
- STENS New 340-100 Hi-Lift Blade For Scag Smzc-36A And Szc36A Z-Cat, Requires 3 For 36 In. Deck 482959 (340-100)
- FLASH FURNITURE Black Poly Resin Deep Chair-Charcoal Cushions (JJ-C14021-BK-GG)
- FLASH FURNITURE 2PK Gray/Black Outdoor Folding Patio Sling Chair (2-TLH-SC-044-B-GG)
- FLASH FURNITURE Black Poly Resin Side Table & 2 Rocking Chairs (JJ-C14703-2-T14001-BK-GG)
- FLASH FURNITURE Set of 2 Black Modern Adirondack Chairs & Ottomans (2-JJ-C14509-14309-BK-GG)
- FLASH FURNITURE Brown Adjustable Chaise Lounger with Cupholder, 2PK (2-LE-HMP-2017-414-BR-GG)
- FLASH FURNITURE Blue Adirondack Rocking Chairs with Cupholder, 2PK (2-LE-HMP-1044-31-BL-GG)
- GROSFILLEX Marina Sling Chaise, Blue/White (US404006)
- Flash Furniture Patio Club Chairs & Chaise Lounges