Shop All Outdoor Lounge Sets
Flash Furniture
Faux Teak Patio Set - 35" SQ Table & 2 Chairs
Mfr # XU-DG-810060362-GG
Zoro # G403677097
original price:
$589.99
6% off
new price: $553.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$553.99
Free 30-Day Returns
Key Features
- Material Metal, Thermoplastic
- Overall Length 35.25
- Weight 66.7
- Overall Width 35.25
- Color Teak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-810060362-GG
- Zoro # G403677097
- UPC # 840196339221
- Country of Origin China
- Category Outdoor Lounge Sets
Dimensions
Overall Length | 35.25 |
Overall Width | 35.25 |
Overall Height | 29.5 |
Details
Material | Metal, Thermoplastic |
Weight | 66.7 |
Color | Teak |
Capacity | 300 |
Description
Spend more time outdoors when you add this 3 piece patio table and chair set to your patio, deck, or poolside. The faux teak synthetic slats contrast with the black metal frames and blend in almost any decor. The steel frame of the patio table features metal screw construction that holds up to 150 Lbs. static weight capacity while the 2 stackable patio side chairs boast 12 gauge aluminum frame welded construction that holds up to 300 Lbs. static weight capacity. Powder coating helps resist nicks and scratches and is weather-resistant though care should be taken to protect from prolonged wet weather. The stackable chairs arrive fully assembled and may be stacked up to 8 high while the table assembles in 10 minutes or less. Clean with water and a neutral detergent. Fixed glides will maintain the appearance of your hard flooring surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ezgo / Cushman / Textron 70749g01 (70749G01 EZGO / CUSHMAN / TEXTRON)
- ECHO Trimmer Line, 0.095" dia., 253 ft. L (330095071)
- SERENELIFE Two-Stepper Ladder For Sltra12Bl (SLTRA12LDR)
- TARPS NOW 8 ft x 10 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0810)
- FLASH FURNITURE 30" Square Faux Teak Patio Table & 4 Club Chairs (XU-DG-104560064-GG)
- FLASH FURNITURE 7 Piece Gray/Black Modular Patio Set & Cushions (TW-3WBE00-GY-GG)
- FLASH FURNITURE 2 Modern Black Adirondack Rockers & Side Table (JJ-C14709-2-T14001-BK-GG)
- FLASH FURNITURE 4 Piece Dark Gray Outdoor Faux Rattan Set (DAD-SF-123T-DKGY-GG)
- FLASH FURNITURE 7 Piece Natural/Black Modular Patio Set & Cushions (TW-3WBE00-NAT-GG)
- CARAVAN CANOPY Anchor System For 1296029 (10001400002)
- MAYNE Mesa Chair x2 & Table Set - Red (8705-R)
- Flash Furniture Patio Furniture