Shop All Outdoor Dining Sets
Flash Furniture
Faux Teak Patio Set-30" x 48" Table-4 Chairs
Mfr # XU-DG-304860364-GG
Zoro # G203677099
product price: $858.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$858.99
Free 30-Day Returns
Key Features
- Capacity 300
- Material Metal, Thermoplastic
- Overall Width 30
- Overall Length 48
- Overall Height 29.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-304860364-GG
- Zoro # G203677099
- UPC # 840196339320
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Overall Width | 30 |
Overall Length | 48 |
Overall Height | 29.5 |
Details
Capacity | 300 |
Material | Metal, Thermoplastic |
Weight | 91.4 |
Color | Teak |
Description
Spend more time outdoors when you add this 5 piece patio table and chair set to your patio, deck, or poolside. The faux teak synthetic slats contrast with the black metal frames and blend in almost any decor. The steel frame of the patio table features metal screw construction that holds up to 150 Lbs. static weight capacity while the 4 stackable patio side chairs boast 12 gauge aluminum frame welded construction that holds up to 300 Lbs. static weight capacity. Powder coating helps resist nicks and scratches and is weather-resistant though care should be taken to protect from prolonged wet weather. The stackable chairs arrive fully assembled and may be stacked up to 8 high while the table assembles in 10 minutes or less. Clean with water and a neutral detergent. Fixed glides will maintain the appearance of your hard flooring surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-POL PRODUCTS U-POL Products UPL-UP0874 Blend No.9 Fade Out (UPL-UP0874)
- ZORO SELECT Cooler, Wire Rack (4AAN7)
- AFTERMARKET Fuel Injection Return T Boot (T23425)
- GROW IT NOW Poly Tube Tree Protectors (GINTree)
- FLASH FURNITURE Lila 23.5in Black Round Aluminum Indoor-Outdoor Table Set with 2 Black Slat Back Chairs (TLH-ALUM-24RD-017BK2-GG)
- FLASH FURNITURE 31.5" Square Glass Metal Table w/ 4 Metal Chairs (TLH-0732SQ-017CBK4-GG)
- FLASH FURNITURE 5PC Patio Set-31.5RD Glass Table, 4 Gray Chairs (TLH-0702303C-GY-GG)
- FLASH FURNITURE 5PC Patio Set-31.5SQ Glass Table, 4 Black Chairs (TLH-073A2303C-GG)
- FLASH FURNITURE 30" Round Black Steel Folding Table w/ 4 Chairs (CO-30RDF-02CHR4-BK-GG)
- FLASH FURNITURE 35.25" Round Black Steel Table with 2 Chairs (CO-35RD-02CHR2-BK-GG)
- GARDENISED Indoor and Outdoor Bronze Dinning Set 4 Chairs with 1 Table Bistro Patio Cast Aluminum. (QI003959.BZ)
- Flash Furniture Outdoor Dining Sets