Shop All Outdoor Dining Sets
Flash Furniture
Faux Teak 35" Table-Tan Umbrella-Base-2 Chairs
Mfr # XU-DG-810060362-UB19BTN-GG
Zoro # G003677084
original price:
$727.99
10% off
new price: $654.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$654.99
Free 30-Day Returns
Key Features
- Color Tan
- Overall Length 35.25
- Overall Width 35.25
- Material Aluminum, Cement, Metal, Plastic, Polyester, Steel, Thermoplastic
- Weight 108.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-810060362-UB19BTN-GG
- Zoro # G003677084
- UPC # 840196341002
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Overall Length | 35.25 |
Overall Width | 35.25 |
Overall Height | 29.5 |
Details
Color | Tan |
Material | Aluminum, Cement, Metal, Plastic, Polyester, Steel, Thermoplastic |
Weight | 108.1 |
Capacity | 300 |
Description
Setting up your outdoor space just got easier with this one stop 5 piece patio set bundle. Refresh the look of your existing entertaining space or add your personal touch to the new house you just moved into. Beautiful synthetic teak slats adorn the 35" square faux teak table and 2 chairs while the polyester tan umbrella, and weatherproof base keep you cool. The trending natural colored synthetic faux teak slats contrast beautifully with the black metal frames and look great in any space. The 18 gauge steel frame of the patio table and aluminum frame of the patio chairs hold up to 300 Lbs. static weight capacity. The 9ft market umbrella boasts push button tilt. Powder coated frames resist nicks and scratches and are weather-resistant though care should be taken to protect from prolonged wet weather. Assembly for all pieces takes less than 30 minutes. Your new set wipes clean with a water based cleaner. Fixed glides maintain the appearance of your hard flooring surfaces when used indoors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 50 ft L x 0.5 mm H x 40 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-40X50)
- SWISHER Belt, V, 122", New T60 and FM50 (5058)
- TARPS NOW 10 ft x 12 ft 16 Mil Tarp, Olive Drab, Cotton Canvas (CS-CFD10-1012)
- AMS SLIDE HAMMER 18 IN L STEEL (400.96)
- FLASH FURNITURE Lila 23.5in Black Round Aluminum Indoor-Outdoor Table Set with 2 Black Slat Back Chairs (TLH-ALUM-24RD-017BK2-GG)
- FLASH FURNITURE Faux Teak Patio Set - 35" SQ Table & 4 Chairs (XU-DG-810060364-GG)
- FLASH FURNITURE 3PC Patio Set-23.75RD Glass Table, 2 Black Chairs (TLH-0701303C-GG)
- FLASH FURNITURE 35.25" Round Black Steel Table with 2 Chairs (CO-35RD-02CHR2-BK-GG)
- FLASH FURNITURE 28" Square Black Steel Patio Table with 2 Chairs (CO-28SQ-02CHR2-BK-GG)
- FLASH FURNITURE Round Patio Table Set And Umbrella, 6 pcs. , 31-1/4"; 21-1/4" X Clear (GM-202012-BK-GG)
- RAINBOW OUTDOOR Alberta 5-Piece Dining Set-Brown (RBO-ALBERTA-BRW-5DA)
- Flash Furniture Patio Furniture