Shop All Outdoor Dining Sets
Flash Furniture
Faux Teak 35" Table-Red Umbrella-Base-2 Chairs
Mfr # XU-DG-810060362-UB19BRD-GG
Zoro # G803677079
original price:
$727.99
10% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$654.99
Free 30-Day Returns
Key Features
- Overall Height 29.5
- Color Red
- Material Aluminum, Cement, Metal, Plastic, Polyester, Steel, Thermoplastic
- Overall Length 35.25
- Capacity 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-DG-810060362-UB19BRD-GG
- Zoro # G803677079
- UPC # 840196341033
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Overall Height | 29.5 |
Overall Length | 35.25 |
Overall Width | 35.25 |
Details
Color | Red |
Material | Aluminum, Cement, Metal, Plastic, Polyester, Steel, Thermoplastic |
Capacity | 300 |
Weight | 108.1 |
Description
Setting up your outdoor space just got easier with this one stop 5 piece patio set bundle. Refresh the look of your existing entertaining space or add your personal touch to the new house you just moved into. Beautiful synthetic teak slats adorn the 35" square faux teak table and 2 chairs while the polyester tan umbrella, and weatherproof base keep you cool. The trending natural colored synthetic faux teak slats contrast beautifully with the black metal frames and look great in any space. The 18 gauge steel frame of the patio table and aluminum frame of the patio chairs hold up to 300 Lbs. static weight capacity. The 9ft market umbrella boasts push button tilt. Powder coated frames resist nicks and scratches and are weather-resistant though care should be taken to protect from prolonged wet weather. Assembly for all pieces takes less than 30 minutes. Your new set wipes clean with a water based cleaner. Fixed glides maintain the appearance of your hard flooring surfaces when used indoors.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sewer Nozzle, Size 4.5,5000 psi (AL0124722250)
- FLEXZILLA Quick-Connect Fittings 5Pc Plug Kit (HFZGAK13)
- ARS Longreach Cut Hold Pruner 6-10 Feet (LA-160ZF305)
- IGLOO Spigot Replacement Igloo (24009)
- FLASH FURNITURE 4 Piece Lt Gray Patio Set with Navy Back Pillows (JJ-S351-GYNV-GG)
- FLASH FURNITURE 5PC Patio Set-31.5SQ Glass Table, 4 Gray Chairs (TLH-073A2303C-GY-GG)
- FLASH FURNITURE 5PC Black Table and Chairs with Poly Resin Finish (SB-A268C4-T-BK-GG)
- FLASH FURNITURE Round Patio Table Set And Umbrella, 6 pcs. , 31-1/4"; 21-1/4" X Clear (GM-202012-BK-GG)
- FLASH FURNITURE 28 in Square Patio Table With 4 Chairs, Black, Steel (CO-28SQ-02CHR4-BK-GG)
- FLASH FURNITURE 3PC Patio Set-23.75RD Glass Table, 2 Black Chairs (TLH-0701303C-GG)
- ALATERRE FURNITURE Okemo Acacia Wood Outdoor 7-Piece Outdoor DiningSet with Table and 6 Dining Chairs with Cushions (ANOK012ANOB)
- Flash Furniture Patio Furniture