Shop All Outdoor Dining Sets
Flash Furniture
Faux Teak 35" Table-Navy Umbrella-Base-4 Chairs
Mfr # XU-DG-810060364-UB19BNV-GG
Zoro # G203677112
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$919.99
Free 30-Day Returns
Key Features
- Overall Length 35.25
- Overall Height 29.5
- Material Aluminum, Cement, Metal, Plastic, Polyester, Steel, Thermoplastic
- Overall Width 35.25
- Capacity 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-DG-810060364-UB19BNV-GG
- Zoro # G203677112
- UPC # 840196341071
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Overall Length | 35.25 |
Overall Height | 29.5 |
Overall Width | 35.25 |
Details
Material | Aluminum, Cement, Metal, Plastic, Polyester, Steel, Thermoplastic |
Capacity | 300 |
Weight | 128.3 |
Color | Navy |
Description
Setting up your outdoor space just got easier with this one stop 7 piece patio set bundle. Refresh the look of your existing entertaining space or add your personal touch to the new house you just moved into. Beautiful synthetic teak slats adorn the 35" square faux teak table and 4 chairs while the polyester tan umbrella, and weatherproof base keep you cool. The trending natural colored synthetic faux teak slats contrast beautifully with the black metal frames and look great in any space. The 18 gauge steel frame of the patio table and aluminum frame of the patio chairs hold up to 300 Lbs. static weight capacity. The 9ft market umbrella boasts push button tilt. Powder coated frames resist nicks and scratches and are weather-resistant though care should be taken to protect from prolonged wet weather. Assembly for all pieces takes less than 30 minutes. Your new set wipes clean with a water based cleaner. Fixed glides maintain the appearance of your hard flooring surfaces when used indoors.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL FLAGS UNLIMITED POW MIA Outdoor Nylon Flag 4'x6' Double Sided (203882)
- INTEX POOL INFLT PLAY CNTR (57453EP)
- ORBIT Ground Sprinkler, 1/2, 3/4 In Connection, 3 In H Pop-Up, 30 To 45 Ft, Pop-Up Nozzle, Plastic (55025)
- KOHLER Crankshaft Assy (1 125 X 4 3 ) (32 014 334-S)
- FLASH FURNITURE 30" Round Black Steel Folding Table w/ 4 Chairs (CO-30RDF-02CHR4-BK-GG)
- FLASH FURNITURE 3PC Patio Set-23.75RD Glass Table, 2 Black Chairs (TLH-0701303C-GG)
- FLASH FURNITURE 31.5" Square Glass Metal Table w/ 4 Metal Chairs (TLH-0732SQ-017CBK4-GG)
- FLASH FURNITURE 30" Round Gold Steel Folding Table w/ 2 Chairs (CO-30RDF-03CHR2-GD-GG)
- FLASH FURNITURE 5PC Patio Set-55" Glass Table, 4 Brown Chairs (TLH-089REC-303CBN4-GG)
- FLASH FURNITURE Round Patio Table Set And Umbrella, 6 pcs. , 31-1/4"; 21-1/4" X Clear (GM-202012-BK-GG)
- FLASH FURNITURE 28 in Square Patio Table With 4 Chairs, Black, Steel (CO-28SQ-02CHR4-BK-GG)
- Flash Furniture Outdoor Dining Sets