Shop All Outdoor Dining Sets
Flash Furniture
Faux Teak 35" Table-Gray Umbrella-Base-2 Chairs
Mfr # XU-DG-810060362-UB19BGY-GG
Zoro # G903677115
original price:
$727.99
10% off
new price: $654.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$654.99
Free 30-Day Returns
Key Features
- Overall Height 29.5
- Weight 108.1
- Overall Width 35.25
- Overall Length 35.25
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-810060362-UB19BGY-GG
- Zoro # G903677115
- UPC # 840196341132
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Overall Height | 29.5 |
Overall Width | 35.25 |
Overall Length | 35.25 |
Details
Weight | 108.1 |
Color | Gray |
Material | Aluminum, Cement, Metal, Plastic, Polyester, Steel, Thermoplastic |
Capacity | 300 |
Description
Setting up your outdoor space just got easier with this one stop 5 piece patio set bundle. Refresh the look of your existing entertaining space or add your personal touch to the new house you just moved into. Beautiful synthetic teak slats adorn the 35" square faux teak table and 2 chairs while the polyester tan umbrella, and weatherproof base keep you cool. The trending natural colored synthetic faux teak slats contrast beautifully with the black metal frames and look great in any space. The 18 gauge steel frame of the patio table and aluminum frame of the patio chairs hold up to 300 Lbs. static weight capacity. The 9ft market umbrella boasts push button tilt. Powder coated frames resist nicks and scratches and are weather-resistant though care should be taken to protect from prolonged wet weather. Assembly for all pieces takes less than 30 minutes. Your new set wipes clean with a water based cleaner. Fixed glides maintain the appearance of your hard flooring surfaces when used indoors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS NY Yankees 24 Can Cooler (520-63)
- T TERRE Commercial Grade .095 Square Weed Eater Trimmer Line Spool Length 1293 ft. (5740050095)
- PYLE Guitar Rack, PGST56 (PGST56)
- MACNAUGHT Retracta Water Garden Reel (DR460G-05)
- FLASH FURNITURE Round Patio Table Set And Umbrella, 6 pcs. , 31-1/4"; 21-1/4" X Clear (GM-202012-BK-GG)
- FLASH FURNITURE 5PC Patio Set-31.5SQ Glass Table, 4 Black Chairs (TLH-073A2303C-GG)
- FLASH FURNITURE 28 in Square Patio Table With 4 Chairs, Black, Steel (CO-28SQ-02CHR4-BK-GG)
- FLASH FURNITURE 3PC Patio Set-23.75RD Glass Table, 2 Black Chairs (TLH-0701303C-GG)
- FLASH FURNITURE 30" Round Gold Steel Folding Table w/ 2 Chairs (CO-30RDF-03CHR2-GD-GG)
- FLASH FURNITURE 4 Piece Brown Patio Set with Beige Cushions (JJ-S312-BNBG-GG)
- HANFRB Brigantine 7-Piece Outdoor Dining Set (BRIGANTINE7PC)
- Flash Furniture Outdoor Dining Sets