Shop All Outdoor Dining Sets
Flash Furniture
Faux Teak 35" Patio Table-Navy Umbrella & Base
Mfr # XU-DG-UH8100-UB19BNV-GG
Zoro # G503677119
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Overall Height 29.5
- Overall Length 35.25
- Overall Width 35.25
- Weight 87.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-UH8100-UB19BNV-GG
- Zoro # G503677119
- UPC # 840196339252
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Overall Height | 29.5 |
Overall Length | 35.25 |
Overall Width | 35.25 |
Details
Color | Navy |
Weight | 87.9 |
Capacity | 300 |
Material | Aluminum, Cement, Metal, Plastic, Polyester, Steel, Thermoplastic |
Description
Provide shaded dining space at your home or business with this 3 piece 36" square faux teak table, umbrella, and weatherproof base set. Patrons love to dine al fresco and this all-weather dining set won't disappoint. The trending natural colored synthetic faux teak slats contrast beautifully with the black metal frame and blend seamlessly in almost any decor. The included tan polyester umbrella will protect your electronics and pets from overheating. Entertain guests at your home or restaurant with this on-trend outdoor seating set. The 18 gauge steel frame of the patio table features metal screw construction that holds up to 300 Lbs. static weight capacity to effortlessly hold your favorite dishes while the patio umbrella boasts push button tilt to keep you shaded no matter where the sun is. Powder coating on the dining table and 1.5 inch aluminum umbrella pole resists nicks and scratches and is weather-resistant for year-round use though care should be taken to protect from prolonged periods of wet weather. 8 solid steel ribs give this outdoor table umbrella a uniform shape that will hold up to light breezes and rain. The outdoor patio table assembles in 30 minutes or less with the included step-by-step instructions to refresh your outdoor dining space in your home or restaurant. For the umbrella, simply press down the lock button and attach the pole extension for quick setup in under 10 minutes. Your new outdoor dining table wipes clean with a damp cloth and the umbrella cleans with a water based cleaner. Fixed glides on the patio table will maintain the appearance of your hard flooring surfaces when being used indoors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Potato Fork, 54 in., Wood Handle (42256GRA)
- PROPAC PERFORMANCE PUPPY 30/20 DOG FOOD (1710061)
- TENDA GROOM Tenda Groom Hypoallergenic Shampoo Gallon (2553-GL)
- AMS Soil Auger Kit, Dia 2 1/4 In, Depth 12Feet (209.79)
- FLASH FURNITURE 3 Piece Glass Bar Patio Table Set with 2 Barstools (TLH-073H092H-NV-GG)
- FLASH FURNITURE 28 in Square Patio Table With 4 Chairs, Black, Steel (CO-28SQ-02CHR4-BK-GG)
- FLASH FURNITURE 5PC Patio Set-31.5SQ Glass Table, 4 Black Chairs (TLH-073A2303C-GG)
- FLASH FURNITURE 5PC Patio Set-31.5RD Glass Table, 4 Black Chairs (TLH-0702303C-GG)
- FLASH FURNITURE 35.25" Round Black Steel Table with 2 Chairs (CO-35RD-02CHR2-BK-GG)
- FLASH FURNITURE 31.5" Square Glass Metal Table w/ 4 Metal Chairs (TLH-0732SQ-017CBK4-GG)
- FLASH FURNITURE 4 Piece Lt Gray Patio Set with Navy Back Pillows (JJ-S351-GYNV-GG)
- Flash Furniture Outdoor Dining Sets