Shop All Outdoor Dining Sets
Flash Furniture
Faux Teak 30x48 Table-Tan Umbrella-Base-4 Chairs
Mfr # XU-DG-304860364-UB19BTN-GG
Zoro # G403677080
original price:
$1,102.99
9% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$992.99
Free 30-Day Returns
Key Features
- Overall Length 48
- Color Tan
- Capacity 300
- Overall Width 30
- Overall Height 29.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-DG-304860364-UB19BTN-GG
- Zoro # G403677080
- UPC # 840196341026
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Overall Length | 48 |
Overall Width | 30 |
Overall Height | 29.5 |
Details
Color | Tan |
Capacity | 300 |
Weight | 132.8 |
Material | Aluminum, Cement, Metal, Plastic, Polyester, Steel, Thermoplastic |
Description
Setting up your outdoor space just got easier with this one stop 7 piece patio set bundle. Refresh the look of your existing entertaining space or add your personal touch to the new house you just moved into. Beautiful synthetic teak slats adorn the 30" x 48" faux teak table and 4 chairs while the polyester tan umbrella, and weatherproof base keep you cool. The trending natural colored synthetic faux teak slats contrast beautifully with the black metal frames and look great in any space. The 18 gauge steel frame of the patio table and aluminum frame of the patio chairs hold up to 300 Lbs. static weight capacity. The 9ft market umbrella boasts push button tilt. Powder coated frames resist nicks and scratches and are weather-resistant though care should be taken to protect from prolonged wet weather. Assembly for all pieces takes less than 30 minutes. Your new set wipes clean with a water based cleaner. Fixed glides maintain the appearance of your hard flooring surfaces when used indoors.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURES SELECT INGREDIENTS Natures Select Ingredients 001696 50 lbs Milo for Wild Bird Feed (1696)
- AEGIS Rat Bait Stations - Case (6 Stations) Clear Lid (83813)
- MEGUIARS SCRTCH-X 2.0 POL/WAX 7OZ (G-10307)
- A & I PRODUCTS Fractional V-Belt (3/8" X 27.5") 11" x4" x0.3" (A-3L275)
- FLASH FURNITURE 5PC Patio Set-31.5RD Glass Table, 4 Gray Chairs (TLH-0702303C-GY-GG)
- FLASH FURNITURE Round Patio Table Set And Umbrella, 6 pcs. , 31-1/4"; 21-1/4" X Clear (GM-202012-BK-GG)
- FLASH FURNITURE 35.25" Round Black Steel Table with 2 Chairs (CO-35RD-02CHR2-BK-GG)
- FLASH FURNITURE 5PC Patio Set-31.5RD Glass Table, 4 Brown Chairs (TLH-0702303C-BN-GG)
- FLASH FURNITURE 4 Piece Gray Patio Set with Navy Cushions (JJ-S312-GYNV-GG)
- FLASH FURNITURE Faux Teak Patio Set - 35" SQ Table & 4 Chairs (XU-DG-810060364-GG)
- FLASH FURNITURE 7PC Patio Set-55" Glass Table, 6 Brown Chairs (TLH-089REC-303CBN6-GG)
- Flash Furniture Patio Furniture