Shop All Outdoor Dining Sets
Flash Furniture
Faux Teak 30x48 Table-Red Umbrella-Base-4 Chairs
Mfr # XU-DG-304860364-UB19BRD-GG
Zoro # G803677116
original price:
$1,102.99
9% off
new price: $992.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$992.99
Free 30-Day Returns
Key Features
- Capacity 300
- Overall Width 30
- Color Red
- Material Aluminum, Cement, Metal, Plastic, Polyester, Steel, Thermoplastic
- Weight 132.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-304860364-UB19BRD-GG
- Zoro # G803677116
- UPC # 840196341057
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Overall Width | 30 |
Overall Length | 48 |
Overall Height | 29.5 |
Details
Capacity | 300 |
Color | Red |
Material | Aluminum, Cement, Metal, Plastic, Polyester, Steel, Thermoplastic |
Weight | 132.8 |
Description
Setting up your outdoor space just got easier with this one stop 7 piece patio set bundle. Refresh the look of your existing entertaining space or add your personal touch to the new house you just moved into. Beautiful synthetic teak slats adorn the 30" x 48" faux teak table and 4 chairs while the polyester tan umbrella, and weatherproof base keep you cool. The trending natural colored synthetic faux teak slats contrast beautifully with the black metal frames and look great in any space. The 18 gauge steel frame of the patio table and aluminum frame of the patio chairs hold up to 300 Lbs. static weight capacity. The 9ft market umbrella boasts push button tilt. Powder coated frames resist nicks and scratches and are weather-resistant though care should be taken to protect from prolonged wet weather. Assembly for all pieces takes less than 30 minutes. Your new set wipes clean with a water based cleaner. Fixed glides maintain the appearance of your hard flooring surfaces when used indoors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERENELIFE Smart Indoor Garden - LED Grow Light with Hydroponic Boxes (SLGLF120)
- DOGIPOT Pole Mounted DOGVALET Pet Waste Receptac (1005MCH-2)
- ECHO Replacement Saw Chain, 14 in.L, 52 Links (91PX52CQ)
- FURREALZ FurRealz ZD2110 18 18 in. Flattie Ballistic Belly Squirrel Dog Toy (ZD2110 18)
- FLASH FURNITURE 5PC Black Table and Chairs with Poly Resin Finish (SB-A268C4-T-BK-GG)
- FLASH FURNITURE 4 Piece Brown Patio Set with Beige Cushions (JJ-S312-BNBG-GG)
- FLASH FURNITURE Lila 23.5in Black Round Aluminum Indoor-Outdoor Table Set with 2 Black Slat Back Chairs (TLH-ALUM-24RD-017BK2-GG)
- FLASH FURNITURE 3PC Patio Set-23.75RD Glass Table, 2 Black Chairs (TLH-0701303C-GG)
- FLASH FURNITURE 7PC Patio Set-55" Glass Table, 6 Brown Chairs (TLH-089REC-303CBN6-GG)
- FLASH FURNITURE 35.25" Round Black Steel Table with 4 Chairs (CO-35RD-02CHR4-BK-GG)
- VIFAH Bradley Outdoor Patio Wood 5-piece Dining Set with Stacking Chairs (V1336SET24)
- Flash Furniture Patio Furniture