Shop All Outdoor Dining Sets
Flash Furniture
Faux Teak 30x48 Table-Navy Umbrella-Base-4 Chairs
Mfr # XU-DG-304860364-UB19BNV-GG
Zoro # G203677082
original price:
$1,038.99
8% off
new price: $951.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$951.99
Free 30-Day Returns
Key Features
- Material Aluminum, Cement, Metal, Plastic, Polyester, Steel, Thermoplastic
- Overall Height 29.5
- Color Navy
- Overall Length 48
- Capacity 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-304860364-UB19BNV-GG
- Zoro # G203677082
- UPC # 840196341088
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Overall Height | 29.5 |
Overall Length | 48 |
Overall Width | 30 |
Details
Material | Aluminum, Cement, Metal, Plastic, Polyester, Steel, Thermoplastic |
Color | Navy |
Capacity | 300 |
Weight | 132.8 |
Description
Setting up your outdoor space just got easier with this one stop 7 piece patio set bundle. Refresh the look of your existing entertaining space or add your personal touch to the new house you just moved into. Beautiful synthetic teak slats adorn the 30" x 48" faux teak table and 4 chairs while the polyester tan umbrella, and weatherproof base keep you cool. The trending natural colored synthetic faux teak slats contrast beautifully with the black metal frames and look great in any space. The 18 gauge steel frame of the patio table and aluminum frame of the patio chairs hold up to 300 Lbs. static weight capacity. The 9ft market umbrella boasts push button tilt. Powder coated frames resist nicks and scratches and are weather-resistant though care should be taken to protect from prolonged wet weather. Assembly for all pieces takes less than 30 minutes. Your new set wipes clean with a water based cleaner. Fixed glides maintain the appearance of your hard flooring surfaces when used indoors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL String Trimmer/Bristle Brush Attachment (2825-21ST, 49-16-2741)
- A.R. NORTH AMERICA O-Ring, AR2841520 (AR2841520)
- AMERICAN FIRE GLASS Onyx Recycled Fire Pit Glass, Medium, 10 Lb Bag (CG-ONYX-M-10)
- FIMCO Fimco Boom Tube (5100316)
- FLASH FURNITURE 30" Round Black Steel Folding Table w/ 4 Chairs (CO-30RDF-02CHR4-BK-GG)
- FLASH FURNITURE 5PC Black Table and Chairs with Poly Resin Finish (SB-T11C4-T-BK-GG)
- FLASH FURNITURE Round Patio Table Set And Umbrella, 6 pcs. , 31-1/4"; 21-1/4" X Clear (GM-202012-BK-GG)
- FLASH FURNITURE 5PC Patio Set-31.5RD Glass Table, 4 Brown Chairs (TLH-0702303C-BN-GG)
- FLASH FURNITURE 35.25" Round Black Steel Table with 2 Chairs (CO-35RD-02CHR2-BK-GG)
- FLASH FURNITURE 31.5" Square Glass Metal Table w/ 4 Metal Chairs (TLH-0732SQ-017CBK4-GG)
- HANOVER Monaco 9-Piece Dining Set (MONDN9PCSWG)
- Flash Furniture Patio Furniture