Shop All Outdoor Dining Sets
Flash Furniture
Faux Teak 30 x 48 Patio Table-Tan Umbrella & Base
Mfr # XU-DG-UH3048-UB19BTN-GG
Zoro # G203677136
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 29.5
- Overall Width 30
- Material Aluminum, Cement, Metal, Plastic, Polyester, Steel, Thermoplastic
- Overall Length 48
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-UH3048-UB19BTN-GG
- Zoro # G203677136
- UPC # 840196339146
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Overall Height | 29.5 |
Overall Width | 30 |
Overall Length | 48 |
Details
Material | Aluminum, Cement, Metal, Plastic, Polyester, Steel, Thermoplastic |
Color | Tan |
Weight | 92.4 |
Capacity | 300 |
Description
Provide shaded dining space at your home or business with this 3 piece 30" x 48" faux teak table, umbrella, and weatherproof base set. Patrons love to dine al fresco and this all-weather dining set won't disappoint. The trending natural colored synthetic faux teak slats contrast beautifully with the black metal frame and blend seamlessly in almost any decor. The included tan polyester umbrella will protect your electronics and pets from overheating. Entertain guests at your home or restaurant with this on-trend outdoor seating set. The 18 gauge steel frame of the patio table features metal screw construction that holds up to 300 Lbs. static weight capacity to effortlessly hold your favorite dishes while the patio umbrella boasts push button tilt to keep you shaded no matter where the sun is. Powder coating on the dining table and 1.5 inch aluminum umbrella pole resists nicks and scratches and is weather-resistant for year-round use though care should be taken to protect from prolonged periods of wet weather. 8 solid steel ribs give this outdoor table umbrella a uniform shape that will hold up to light breezes and rain. The outdoor patio table assembles in 30 minutes or less with the included step-by-step instructions to refresh your outdoor dining space in your home or restaurant. For the umbrella, simply press down the lock button and attach the pole extension for quick setup in under 10 minutes. Your new outdoor dining table wipes clean with a damp cloth and the umbrella cleans with a water based cleaner. Fixed glides on the patio table will maintain the appearance of your hard flooring surfaces when being used indoors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Jameson Tools Double Lock Telescoping Inductive Head Pole (TP-12MC)
- XPOSE SAFETY 16 ft x 20 ft 5 mil Tarp, Brown, Polyethylene (BRT-1620-X)
- OREGON Professional Bar-Mount Filing Guide (557849)
- BELL SPORTS Bell Sports 7025227 Universal Bike Pedals (130305)
- FLASH FURNITURE Brazos 7 Pc Patio Dining Set w/Tempered Glass Patio Table and 6 Chairs w/Red Flex Comfort Material (TLH-94B-303CRD-GG)
- FLASH FURNITURE 5PC Black Table and Chairs with Poly Resin Finish (SB-A268C4-T-BK-GG)
- FLASH FURNITURE 5PC Patio Set-55" Glass Table, 4 Brown Chairs (TLH-089REC-303CBN4-GG)
- FLASH FURNITURE 28 in Square Patio Table With 4 Chairs, Black, Steel (CO-28SQ-02CHR4-BK-GG)
- FLASH FURNITURE 3PC Patio Set-23.75RD Glass Table, 2 Black Chairs (TLH-0701303C-GG)
- FLASH FURNITURE 7PC Patio Set-55" Glass Table, 6 Black Chairs (TLH-089REC-017CBK6-GG)
- PLASTICOS MQ 3-Piece Chair & Table Set in Espresso (424-WEN)
- Flash Furniture Patio Furniture