Shop All Outdoor Dining Sets
Flash Furniture
Faux Teak 30 x 48 Patio Table-Red Umbrella & Base
Mfr # XU-DG-UH3048-UB19BRD-GG
Zoro # G803677123
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Cement, Metal, Plastic, Polyester, Steel, Thermoplastic
- Overall Width 30
- Overall Length 48
- Overall Height 29.5
- Weight 92.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-UH3048-UB19BRD-GG
- Zoro # G803677123
- UPC # 840196339207
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Overall Width | 30 |
Overall Length | 48 |
Overall Height | 29.5 |
Details
Material | Aluminum, Cement, Metal, Plastic, Polyester, Steel, Thermoplastic |
Weight | 92.4 |
Capacity | 300 |
Color | Red |
Description
Provide shaded dining space at your home or business with this 3 piece 30" x 48" faux teak table, umbrella, and weatherproof base set. Patrons love to dine al fresco and this all-weather dining set won't disappoint. The trending natural colored synthetic faux teak slats contrast beautifully with the black metal frame and blend seamlessly in almost any decor. The included red polyester umbrella will protect your electronics and pets from overheating. Entertain guests at your home or restaurant with this on-trend outdoor seating set. The 18 gauge steel frame of the patio table features metal screw construction that holds up to 300 Lbs. static weight capacity to effortlessly hold your favorite dishes while the patio umbrella boasts push button tilt to keep you shaded no matter where the sun is. Powder coating on the dining table and 1.5 inch aluminum umbrella pole resists nicks and scratches and is weather-resistant for year-round use though care should be taken to protect from prolonged periods of wet weather. 8 solid steel ribs give this outdoor table umbrella a uniform shape that will hold up to light breezes and rain. The outdoor patio table assembles in 30 minutes or less with the included step-by-step instructions to refresh your outdoor dining space in your home or restaurant. For the umbrella, simply press down the lock button and attach the pole extension for quick setup in under 10 minutes. Your new outdoor dining table wipes clean with a damp cloth and the umbrella cleans with a water based cleaner. Fixed glides on the patio table will maintain the appearance of your hard flooring surfaces when being used indoors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Manure Fork, 10 Tine, 48" Ash Wood Handle (FK 42010)
- HME PRODUCTS PLATFORM BRACKETS 4 PACK, 4PK (PB-4PK)
- AGRI-FAB 6 Gallon Push Sprayer, Electronic (45-0595)
- TIMBER TUFF Log Stand, 800 lb.Capacity (TMW-65)
- FLASH FURNITURE 5PC Patio Set-31.5RD Glass Table, 4 Gray Chairs (TLH-0702303C-GY-GG)
- FLASH FURNITURE 5PC Black Table and Chairs with Poly Resin Finish (SB-A268C4-T-BK-GG)
- FLASH FURNITURE 5PC Patio Set-31.5SQ Glass Table, 4 Gray Chairs (TLH-073A2303C-GY-GG)
- FLASH FURNITURE 4 Piece Gray Patio Set with Navy Cushions (JJ-S312-GYNV-GG)
- FLASH FURNITURE 30" Round Gold Steel Folding Table w/ 4 Chairs (CO-30RDF-02CHR4-GD-GG)
- FLASH FURNITURE Lila 31.5in Black Round Aluminum Indoor-Outdoor Table Set with 4 Black Slat Back Chairs (TLH-ALUM-32RD-017BK4-GG)
- PROPATION 5 Piece White Wicker Dining Set (PR2593363)
- Flash Furniture Patio Furniture