Shop All Coffee Tables
Flash Furniture
Farm Table, 6 Chair Cushions Set, 60"x38"
Mfr # XA-FARM-19-GG
Zoro # G6980309
product price: $1,143.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,143.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 38"
- Length 60"
- Height 30"
- Tabletop Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XA-FARM-19-GG
- Zoro # G6980309
- UPC # 889142894612
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 38" |
Length | 60" |
Height | 30" |
Depth | 60"; 23-1/4" |
Details
Item | Farm Table and 6 Chair Set, 60"X38" |
Shape | Rectangle |
Tabletop Material | Wood |
Tabletop Color | Wood Grain |
Frame Color | Wood Grain |
Frame Material | Wood |
Assembled/Unassembled | Unassembled |
Color | Antique Rustic |
Material | Pine Wood |
Includes | (1) Table; (6) Cross Back Chairs and Cushions |
Type | Antique Rustic Farm Table Set |
Surface Material | Pine |
Description
Farm Table and 6 Chair Set, 60 In.X38 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Artificial Plant, 5" Tall, Grass, Indoor, Faux, Fake, Table, Greenery, Potted, Set Of 3, Decorative (I 9589)
- DEFLECTO MAT, CHAIR, DURA, W/LIP, 36X48 (DEFCM13113)
- DESIGN TOSCANO Ernie the Elephant Shelf Sitter Sculpture (EU33738)
- EAST WEST FURNITURE East West NFC-OAK-W Norfolk Chair with Wood Seat -Oak Finish.; Oak - Pack of 2 (NFC-OAK-W)
- FLASH FURNITURE Green Metal Table, 31.5SQ (ET-CT002-1-GN-GG)
- FLASH FURNITURE Gray Wash Coffee Table with Black Metal Accents (ZG-037-GY-GG)
- FLASH FURNITURE Seneca Light Gray Faux Rattan Coffee Table (DAD-SF2-T-GG)
- FLASH FURNITURE Jasper Farmhouse Style Solid Wood Coffee Table w/X-Frame Design and Lower Shelf in Dark Gray (LFS-2007-DKGRY-GG)
- FLASH FURNITURE Wyatt 35.75in Farmhouse Storage Coffee Table, Hinged Lift Top, Hidden Storage, Black/Rustic Oak (ZG-ZP-030-BLK-GG)
- FLASH FURNITURE Eli Solid Wood Farmhouse Coffee Table, Trestle Style Accent Table in Walnut (LFS-2013-WAL-GG)
- SAFAVIEH Bosco Coffee Table - Dark Cherry (AMH5706D)
- Flash Furniture Coffee Tables