Shop All Task Chairs
Flash Furniture
Fabric Task Chair, 22 1/2-, No Arm, Back, Seat, Frame: Black
Mfr # WL-A7671SYG-BK-GG
Zoro # G5509828
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style No Arm
- Seat Color Black
- Seat Material Fabric
- Seat Height Range 22 1/2-
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # WL-A7671SYG-BK-GG
- Zoro # G5509828
- UPC # 812581010985
- Country of Origin Taiwan, Province of China
- Category Task Chairs
Dimensions
Seat Height Range | 22 1/2- |
Overall Height | 41-1/4" |
Seat Width | 20" |
Overall Width | 25 1/4 in |
Overall Depth | 24-1/2" |
Back Height | 17" |
Seat Depth | 18 in |
Seat Height Max. | 22 1/2 in |
Seat Height Min. | 17 1/2 in |
Back Width | 18 3/4 in |
Height | 35-1/2" |
Width | 25-1/4" |
Maximum Seat Height | 22 1/2 in |
Maximum Overall Height | 41 1/4 in |
Minimum Seat Height | 17 1/2 in |
Minimum Overall Height | 35 1/2 in |
Notional Size | Standard |
Seat-Depth | 18" |
Description
Office Chair, Adjustable Arms Not Applicable, Overall Width 25 1/4 in, Overall Depth 24 1/2 in, Maximum Seat Height 22 1/2 in, Maximum Overall Height 41 1/4 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 18 in, Seat Width 20 in, Seat Material Fabric, Back Material Mesh, Frame Material Plastic, Number of Arms 0, Weight Capacity 250 lb, Tilt Configuration Not Applicable, Series Pellen, Style Classification Not Applicable, Minimum Seat Height 17 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Prized Peacock Trophy Wall Sculpture (JQ11733)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Cloud Gray Fabric Clear Window (1852337-2)
- SAFCO Rack, Coat Nail Head 2 Hk (4200)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 63/64", PK10 (CTB 20G/W)
- FLASH FURNITURE Task Chair, 17-1/4" to 21", Black (H-2376-F-BK-GG)
- FLASH FURNITURE Black Leather Mid-Back Task Chair - Roller Wheels (BL-X-5M-LEA-RLB-GG)
- FLASH FURNITURE Leather Task Chair, Black (CH-197051X000-BK-GG)
- FLASH FURNITURE Metal Contemporary Chair, 18" to 22", Fixed Arms, Black (GO-937M-BK-LEA-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 17-1/4" to 22", Fixed Arms, Black (LF-W-118A-BK-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 18-1/2" to 22-1/2", Fixed Arms, Grey (LF-W23-GREY-GG)
- HON Convergence Mid-Back Task Chair, Syncho-Tilt/Seat Slide, Iron Ore/Blck (HONCMY1ACU19)
- Flash Furniture Task Chairs