Shop All Task Chairs
Flash Furniture
Fabric Task Chair, 21 1/2-, No Arm, Back, Seat, Frame: Black
Mfr # WL-A277-BK-GG
Zoro # G5536163
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style No Arm
- Seat Color Black
- Seat Material Fabric
- Seat Height Range 21 1/2-
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # WL-A277-BK-GG
- Zoro # G5536163
- UPC # 812581015850
- Country of Origin Taiwan, Province of China
- Category Task Chairs
Dimensions
Seat Height Range | 21 1/2- |
Overall Height | 38" |
Seat Width | 18" |
Overall Width | 22 in |
Overall Depth | 22" |
Back Height | 17-1/2" |
Seat Depth | 17 1/4 in |
Seat Height Max. | 21 1/2 in |
Seat Height Min. | 17 1/2 in |
Back Width | 17 1/4 in |
Width | 22" |
Height | 34" |
Maximum Seat Height | 21 1/2 in |
Maximum Overall Height | 38 in |
Minimum Overall Height | 34 in |
Minimum Seat Height | 17 1/2 in |
Notional Size | Standard |
Seat-Depth | 17-1/4" |
Description
Office Chair, Adjustable Arms Not Applicable, Overall Width 22 in, Overall Depth 22 in, Maximum Seat Height 21 1/2 in, Maximum Overall Height 38 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 17 1/4 in, Seat Width 18 in, Seat Material Fabric, Back Material Mesh, Frame Material Plastic, Number of Arms 0, Weight Capacity 250 lb, Tilt Configuration Not Applicable, Series Alber, Style Classification Not Applicable, Minimum Seat Height 17 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLYWOOD BED Hollywood Bed 950 39 SPG-I 39 in. Rollaway Bed with Twin Innerspring Mattress (950 39" SPG-I)
- MARIAN IMPORTS Marian Imports F51128 Swooping Eagle Bronze Plated Resin Sculpture (51128)
- TRADEMARK FINE ART Claude Monet 'The Artist's Garden at Giverny' Canvas Art, 24x24 (BL01178-C2424GG)
- ALATERRE FURNITURE Coventry 45"W Wood Storage Bench with Cushion (ANCT05WH)
- FLASH FURNITURE Leather Contemporary Chair, 19-1/2" to 23-1/2", Fixed Arms, Black (GO-931H-MID-BK-GG)
- FLASH FURNITURE Mesh Task Chair, 21-, Padded Flip-up, Back, Seat: Black; Frame: Gray (BL-ZP-8805-BK-GG)
- FLASH FURNITURE Mesh Task Chair, 22 1/2-, Adjustable Padded (BT-6001-GYBK-GG)
- FLASH FURNITURE Leather Task Chair, Black (CH-197220X000-BK-GG)
- FLASH FURNITURE Mid-Back Dark Gray Mesh Ergonomic Task Desk Chair (BL-X-5M-DKGY-GG)
- FLASH FURNITURE Fabric Task Chair, 17-1/2" to 21-1/2", Pink (CH-152783-PK-GG)
- GLOBAL INDUSTRIAL Mesh Task Chair with Adjustable T-Arms (B251196)
- Flash Furniture Seating