Shop All Task Chairs
Flash Furniture
Fabric Task Chair, 21 1/2-, Adjustable Padded, Black
Mfr # BT-660-1-BK-GG
Zoro # G5516128
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Adjustable Padded
- Seat Color Black
- Seat Material Fabric
- Seat Height Range 21 1/2-
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-660-1-BK-GG
- Zoro # G5516128
- UPC # 812581016215
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 21 1/2- |
Overall Height | 37-1/2" |
Seat Width | 20" |
Overall Width | 25 in |
Overall Depth | 22-1/2" |
Back Height | 16-1/2" |
Seat Height Max. | 21 1/2 in |
Seat Height Min. | 17 in |
Seat Depth | 17 1/2 in |
Back Width | 17 1/2 in |
Width | 25" |
Height | 33" |
Minimum Arm Height | 8 1/2 in |
Caster/Glide Diameter | 2 in |
Minimum Overall Height | 33 in |
Maximum Seat Height | 21 1/2 in |
Maximum Arm Height | 11 1/2 in |
Maximum Overall Height | 37 1/2 in |
Notional Size | Standard |
Minimum Seat Height | 17 in |
Seat-Depth | 17-1/2" |
Description
Office Chair, Adjustable Arms Yes, Overall Width 25 in, Overall Depth 22 1/2 in, Maximum Seat Height 21 1/2 in, Maximum Overall Height 37 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness Not Applicable, Back Color Black, Seat Depth 17 1/2 in, Seat Width 20 in, Seat Material Fabric, Back Material Fabric, Frame Material Plastic, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Not Applicable, Series Wayne, Style Classification Not Applicable, Minimum Seat Height 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20451)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Red (YU-YCX-001-2-RECT-TBL-RED-GG)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11700)
- TRADEMARK FINE ART David Faraquharson 'Off Fishing' Canvas Art, 24x47 (BL0513-C2447GG)
- FLASH FURNITURE Mesh Task Chair, 21 1/2-, Padded, Back, Seat, Frame: Black (GO-WY-82-GG)
- FLASH FURNITURE Low Back Designer Armless Brown Swivel Task Chair (DS-512B-BR-BK-GG)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Black (LF-214-BLK-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 17" to 21", Adjustable Arms, Gray (BL-ZP-8805-GY-GG)
- FLASH FURNITURE Black Big & Tall Leather Chair (CX-1179H-BK-GG)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Gray (H-8369F-GY-GG)
- HON Nucleus Series Recharge Task Chair, Supports Up to 300 lb, 16.63 to 21.13 Seat Height, Black (HONNR12SAMC10BT)
- Flash Furniture Office Chairs