Shop All Short Bar Stools
Flash Furniture
Fabric Stool w/Foot Ring, Black
Mfr # WL-905DG-GG
Zoro # G3628821
product price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Caster Type Dual-Wheeled
- Seat Height Range 22"
- Weight Capacity 250 lb.
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # WL-905DG-GG
- Zoro # G3628821
- UPC # 812581012613
- Country of Origin Taiwan, Province of China
- Category Short Bar Stools
Dimensions
Seat Height Range | 22" |
Details
Color | Black |
Caster Type | Dual-Wheeled |
Weight Capacity | 250 lb. |
Material | Plastic |
Frame Material | Plastic |
Backrest | Backless |
Seat Material | Fabric |
Item | Fabric Stool w/Foot Ring,Black |
Description
Fabric Stool w/Foot Ring,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Full, Forest Green (Mainspread)
- HIRSH INDUSTRIES 15 in W 2 Drawer File Cabinets, Black, Letter (HVF152229BL)
- KANTEK Footrest, w/Adjustable Rollers, Black (FR750)
- KENNEY MFG Lightweight PEVA Shower Curtain Liner, 70" W x 72" H, Clear (KN61433V1)
- FLASH FURNITURE 18 Inch Green Metal Stool, 4PK (ET-BT3503-18-GN-GG)
- FLASH FURNITURE Stool, Black, 17" Seat W (YK01B-GG)
- FLASH FURNITURE Black All-Weather Steel Bar Stool (XU-CH-10318-B-BK-GG)
- FLASH FURNITURE 18 Inch White Metal Stool, 4PK (ET-BT3503-18-WH-GG)
- FLASH FURNITURE 18 Inch Yellow Metal Stool, 4PK (ET-BT3503-18-YL-GG)
- HASTINGS HOME Set of 2 Hastings Home 18-Inch Round Stool, Foldable, Carry Handle and 300lb Weight Capacity (860976FQF)
- NATIONAL PUBLIC SEATING Square Stool, Height Range 18", Blowmolded Plastic Black (6618)
- Flash Furniture Short Bar Stools