Shop All Stacking Chairs
Flash Furniture
Fabric Stack Chair w/Arms, Green
Mfr # XU-60154-GN-GG
Zoro # G3628803
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21"
- Height 31"
- Depth 21"
- Color Green Patterned Fabric
- Back Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-60154-GN-GG
- Zoro # G3628803
- UPC # 812581018820
- Country of Origin China
- Category Stacking Chairs
Dimensions
Width | 21" |
Height | 31" |
Depth | 21" |
Back Width | 18" |
Back Height | 15" |
Seat Depth | 18" |
Seat Width | 16.50" |
Details
Item | Fabric Stack Chair w/Arms,Green |
Color | Green Patterned Fabric |
Frame Color | Silver |
Seat Material | Foam |
Frame Material | High Carbon Steel |
Style | Stacking Chair |
Description
Fabric Stack Chair w/Arms,Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEARTEX Chairmat, Xxl, Girpr, 60X60 (1115015023ER)
- GLOBAL INDUSTRIAL Mesh Back/Vinyl Seat Drafting Stool (695263)
- KOHLER Pillow Cover Kit (96083)
- AZAR DISPLAYS Acrylic Book Stand Holder 3/16" Thick, Size: 18"W x 12"D x 5"H (515542)
- FLASH FURNITURE Stackable Stool with Black Seat and Silver Powder Coated Frame (5-YK01B-GG)
- FLASH FURNITURE 880 lb. Capacity Gray Stack Chair w/ Chrome Frame, 5PK (5-RUT-18-GY-CHR-GG)
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-EO1-BK-GG)
- FLASH FURNITURE Orange Plastic Stack Chair, PK5 (5-RUT-188-OR-GG)
- FLASH FURNITURE 881 lb. Capacity Navy Sled Base Stack Chairs, 5PK (5-RUT-2-NVY-BK-GG)
- FLASH FURNITURE Stack Chair, Ergo Shell, Plastic, Gray (RUT-EO1-GY-GG)
- FLASH FURNITURE 18.5"W Black Dot Fabric Stacking Church Chair, 4PK (4-XU-CH-60096-BK-GG)
- Flash Furniture Stacking Chairs