Shop All Stacking Chairs
Flash Furniture
Fabric Stack Chair, Navy
Mfr # XU-60153-NVY-GG
Zoro # G3634659
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 21"
- Color Navy Blue Patterned Fabric
- Width 19.8"
- Height 31.3"
- Seat Width 16.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-60153-NVY-GG
- Zoro # G3634659
- UPC # 812581018790
- Country of Origin China
- Category Stacking Chairs
Dimensions
Depth | 21" |
Width | 19.8" |
Height | 31.3" |
Seat Width | 16.50" |
Seat Depth | 17.50" |
Back Width | 18" |
Back Height | 15.50" |
Details
Item | Fabric Stack Chair,Navy |
Color | Navy Blue Patterned Fabric |
Frame Material | High Carbon Steel |
Seat Material | Foam |
Frame Color | Silver |
Style | Stacking Chair |
Description
Fabric Stack Chair,Navy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Coral (QI003482C)
- BAXTON STUDIO Nadira Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12674)
- ZORO SELECT Mini Blinds, 60" Lx 70" W, White, Vinyl (493N71)
- DRYFAST Pillow Case, King, 44 in. W, PK12 (1A27879)
- FLASH FURNITURE Green Shell Stack Chair, PK5 (5-RUT-EO1-GN-GG)
- FLASH FURNITURE Black Vinyl Stack Chair (BT-515-1-VINYL-GG)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Gray Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-GY-GG)
- FLASH FURNITURE Lowell Contemporary Design Orange Plastic Stack Chair, PK4 (4-LF-7-07C-ORNG-GG)
- FLASH FURNITURE Advantage Burgundy Pattern Discount Church Chair, 21" Wide (EPCHT-100)
- FLASH FURNITURE Advantage Navy Discount Church Chair, 21" Wide (EPCHT-101)
- FLASH FURNITURE Green Metal Stack Chair with Teak Poly Resin Seat (CH-31270-GN-PL1T-GG)
- Flash Furniture Stacking Chairs