Shop All Stacking Chairs
Flash Furniture
Fabric Stack Chair, Burgundy
Mfr # XU-60153-BY-GG
Zoro # G3627038
original price:
$73.19
15% off
new price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 31.3"
- Features Contoured, Upholstered Seat, Heavy Duty, Padded Seat, Upholstered Back
- Width 19.8"
- Depth 21"
- Frame Color Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-60153-BY-GG
- Zoro # G3627038
- UPC # 812581018769
- Country of Origin China
- Category Stacking Chairs
Dimensions
Height | 31.3" |
Width | 19.8" |
Depth | 21" |
Back Height | 15.50" |
Seat Depth | 17.50" |
Back Width | 18" |
Seat Width | 16.50" |
Details
Item | Fabric Stack Chair,Burgundy |
Features | Contoured, Upholstered Seat, Heavy Duty, Padded Seat, Upholstered Back |
Color | Burgundy Patterned Fabric |
Frame Color | Powder Coated |
Back Color | Burgundy |
Seat Color | Burgundy |
Back Material | Fabric |
Frame Material | Steel |
Style | Stacking Chair |
Description
Fabric Stack Chair,Burgundy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Rectangle Conference Table, 70.78" X 41.38" X 29.5", Mahogany Top, Woodgrain Laminate (ALEVA717242MY)
- MANHATTAN COMFORT Pomander 85.27 Free Standing Entertainment Center in Grey Gloss (402351)
- CLOCKSWISE Vintage Wood-Looking Plastic Pendulum Wall Clock Silent Wall Mount Battery-Operated, Large Brown (QI004145.L.BN)
- TRADEMARK FINE ART The Macneil Studio 'Amalfi Coast' Canvas Art, 22x32 (ALI8660-C2232GG)
- FLASH FURNITURE Stack Chair, Chrome Frame, Blk, 800 lb. (RUT-188-BK-CHR-GG)
- FLASH FURNITURE Metal Stack Chair, Green (CH-31230-GN-WD-GG)
- FLASH FURNITURE Burgundy Plastic Stack Chair, PK5 (5-RUT-498A-BY-GG)
- FLASH FURNITURE 881 lb. Capacity Navy Sled Base Stack Chairs, 5PK (5-RUT-2-NVY-BK-GG)
- FLASH FURNITURE Yellow Plastic Stack Chair, PK5 (5-RUT-238A-YL-GG)
- FLASH FURNITURE Orange Plastic Stack Chair, PK5 (5-RUT-438-OR-GG)
- GLOBAL EQUIPMENT Interion Merion Collection Stacking Chair With Mid Back Fixed Arms, Plastic, Black (921397BK)
- Flash Furniture Seating