Shop All Desk Chairs
Flash Furniture
Fabric, Padded, Burgundy Fabric
Mfr # GO-5301B-BY-GG
Zoro # G5510692
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Style Padded
- Seat Color Burgundy
- Seat Material Fabric
- Seat Width 21 1/4"
- Overall Height 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GO-5301B-BY-GG
- Zoro # G5510692
- UPC # 812581017793
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Width | 21 1/4" |
Overall Height | 48" |
Overall Width | 26 1/4" |
Seat Depth | 21 3/4 in |
Overall Depth | 31-1/2" |
Back Height | 27 1/2" |
Seat Height Min. | 18 1/2 in |
Seat Height Max. | 22 1/2 in |
Back Width | 20 1/2 in |
Height | 44" |
Width | 26-1/4" |
Minimum Seat Height | 18 1/2 in |
Maximum Seat Height | 22 1/2 in |
Notional Size | Standard |
Minimum Overall Height | 44 in |
Maximum Overall Height | 48 in |
Description
Office Chair, Adjustable Arms No, Overall Width 26 1/4 in, Overall Depth 31 1/2 in, Maximum Seat Height 22 1/2 in, Maximum Overall Height 48 in, Seat Color Red, Frame Color Black, Seat Thickness 4 1/2 in, Back Color Burgundy, Seat Depth 21 3/4 in, Seat Width 21 1/4 in, Seat Material Fabric, Back Material Fabric, Frame Material Plastic, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Jessica, Style Classification Executive, Minimum Seat Height 18 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANJI MOUNTAIN Anji Mountain Bamboo Chairmat & Rug AMB24006W in. x 52 ft. 4 ft. Wide Slat DARK CHERRY Bamboo roll-Up Chair Mat 8mm thick…with tongue…natural latex backing (AMB24006W)
- MANHATTAN COMFORT Liberty 42.28 Floating Entertainment Center, White (227BMC6)
- VOLLRATH Caster 4 Swivel Brake (26961-1)
- LORELL 15" W Lorell Mobile Pedestal, Black (LLR49527)
- FLASH FURNITURE Black Mid-Back Mesh Office Chair with Flip-Up Arms (BL-8801X-BK-GR-GG)
- FLASH FURNITURE Mesh Drafting Chair, Dark Gray (BL-ZP-809D-DKGY-GG)
- FLASH FURNITURE Black Fabric Drafting Chair (Cylinders: 22.5''-27''H or 26''-30.5''H) (BT-659-BLACK-GG)
- FLASH FURNITURE Cortana Home and Office Mid-Back Chair, B (DS-8012LB-BLK-F-GG)
- FLASH FURNITURE Contemporary Chair, Fabric, 18" Height, Fixed Arms, Black Fabric (XU-DG-60443-670-2-BK-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 20" to 24" Height, Fixed Arms, Black (BT-90279H-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 18-1/2" to 22-1/2" Height, Fixed Arms, Black LeatherSoft (GO-5301B-BK-LEA-GG)
- Flash Furniture Seating