Shop All Desk Chairs
This Product is Discontinued
Flash Furniture
Fabric, Integrated Curved, Dark Gray Fabric (Discontinued)
Mfr # CH-162430-CO-DKGY-FAB-GG
Zoro # G6435033
Free Shipping & Returns
This Product is Discontinued
Key Features
- Arm Style Integrated Curved
- Seat Material Fabric
- Backrest High Back with Lumbar Pillow
- Color Dark Gray Fabric
- Material Foam; Back, Seat: Fabric; Base: Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-162430-CO-DKGY-FAB-GG
- Zoro # G6435033
- UPC # 889142338420
- Country of Origin China
- Category Desk Chairs
Dimensions
Overall Height | 38" |
Overall Depth | 30" |
Width | Chair: 30"; Ottoman: 19-1/2" |
Details
Arm Style | Integrated Curved |
Seat Material | Fabric |
Backrest | High Back with Lumbar Pillow |
Color | Dark Gray Fabric |
Item | Side Reception Chair with Ottoman |
Material | Foam; Back, Seat: Fabric; Base: Chrome |
Frame Material | Metal |
Series | Egg |
Style | Side Reception Chair |
Description
Chair,Egg Series,Reception,Gray Fabric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.