Shop All Folding Chairs
Flash Furniture
Fabric Folding Chair, Gray
Mfr # HA-MC320AF-GRY-GG
Zoro # G3629591
product price: $52.19
/ea
Sold in multiples of 2 for $104.38
$104.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Gray
- Seat Material Fabric
- Frame Color Gray
- Back Material Fabric
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HA-MC320AF-GRY-GG
- Zoro # G3629591
- UPC # 847254020527
- Country of Origin China
- Category Folding Chairs
Dimensions
Back Width | 18" |
Seat Depth | 15.75" |
Overall Width | 18 |
Seat Width | 15.75" |
Back Height | 14.50" |
Overall Height | 29.5 |
Overall Length | 19 |
Details
Item | Fabric Folding Chair,Gray |
Seat Color | Gray |
Seat Material | Fabric |
Frame Color | Gray |
Back Material | Fabric |
Frame Material | Steel |
Weight Capacity | 9 |
Features | Triple Braced, Non-marring Floor Glide, Double Hinged |
Back Color | Gray |
Capacity | 300 |
Application | Commercial, Indoor, Outdoor |
Material | Fabric, Foam, Metal, Polypropylene |
Finish | Gray Powder Coat |
Color | Gray Fabric/Gray Frame |
Style | Folding Chair |
Description
Fabric Folding Chair,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 18" W 2 Drawer File Cabinet, Black, Legal (14413)
- HOOKLESS Shower Curtain Liner, Polyester, White, 70 in W, 57 in L (HBH40SL0157)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 30 H (K-3030-30S)
- ADVOCATE Pre-Moistened Washcloths 8" x 12" 50/pk 12pks/cs (647)
- FLASH FURNITURE Fabric Folding Chair, Burgundy (HA-MC320AF-BG-GG)
- FLASH FURNITURE Fabric Folding Chair, Navy, 1" Padded Seat (HA-MC309AF-NVY-GG)
- FLASH FURNITURE Hercules Series Plastic Folding Chair White - 4 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (4-LE-L-3-WHITE-GG)
- FLASH FURNITURE 4PK Commercial Aluminum & Beige Rattan Stack Chair (4-TLH-020-BGE-GG)
- FLASH FURNITURE HERCULES Series Double Braced Black Metal Folding Chair (2-BD-F002-BK-GG)
- FLASH FURNITURE Gray Fabric Church Chair (4-XU-CH0221-GY-SV-GG)
- FLASH FURNITURE Fuchsia Folding Chair (HF3-FUCHSIA-GG)
- Flash Furniture Seating