Shop All Desk Chairs
This Product is Discontinued
Flash Furniture
Fabric Drafting Chair, 23" to 28", Adjustable Arms, Gray (Discontinued)
Mfr # WL-A277-GY-AD-GG
Zoro # G3629801
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Drafting Chair
- Arm Style Adjustable Arms
- Seat Material Fabric
- Seat Height Range 23" to 28"
- Backrest Built In Lumbar Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # WL-A277-GY-AD-GG
- Zoro # G3629801
- UPC # 812581015911
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 23" to 28" |
Overall Height | 45-1/4" |
Details
Office Chair Style | Drafting Chair |
Arm Style | Adjustable Arms |
Seat Material | Fabric |
Backrest | Built In Lumbar Support |
Caster Type | Dual Wheel |
Item | Mesh Draft Chair w/Arms,Gray |
Frame Material | Plastic |
Weight Capacity | 250 lb. |
Color | Gray |
Material | Foam, Mesh, Fabric |
Adjustable | Swivel |
Style | Drafting Chair |
Description
Mesh Draft Chair w/Arms,Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.