Shop All Furniture Accessories
Flash Furniture
Fabric Cushion, Black
Mfr # LE-L-C-BLACK-GG
Zoro # G3628383
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight 1 lb
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LE-L-C-BLACK-GG
- Zoro # G3628383
- UPC # 847254008365
- Country of Origin China
- Category Furniture Accessories
Dimensions
Height | 2" |
Details
Item | Fabric Cushion,Black |
Color | Black |
Weight | 1 lb |
Description
Fabric Cushion,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESSUP FLEX TRACK Mat, Sandstone, 16"x34", PK6 (4100-16X34-RS)
- LIVABLISS Outdoor Pad for Area Rug, For Outdoor Hard Surfaces (OTG-23)
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Light Gray, A4/Legal/Letter (17455)
- BESTAR Krom 27W Corner Storage Cabinet with Metal Legs, White (17162-1117)
- FLASH FURNITURE Replacement Foot Cap for Chairs, Beige (LE-L-3-BGE-CAPS-GG)
- FLASH FURNITURE Tufted Chair Cushion, Black Vinyl (SZ-TUFT-BLACK-GG)
- FLASH FURNITURE Tufted Chair Cushion, White Vinyl (SZ-TUFT-WHITE-GG)
- FLASH FURNITURE Chiavari Chair Cushion, Soft Ivory (LE-L-C-WHITE-GG)
- FLASH FURNITURE Fabric Cushion, Snow White, 15"Wx15"Dx2"H (LE-L-C-SN-WH-GG)
- FLASH FURNITURE Replacement Cap, Black (LE-L-3-BK-CAPS-GG)
- SPECIAL-T Modesty Panel, f/ 60" Top, 47"Lx10"H, Frosted White (SCTSPAP1048)
- Flash Furniture Furniture Accessories